Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 1819541 Band Saw Blade, 1 1/4 Inch Blade Width, 22 Feet 8-3/4 Inch Size | CR8UQM

LENOX TOOLS 1819541 Band Saw Blade, 1 1/4 Inch Blade Width, 22 Feet 8-3/4 Inch Size

Item: CR8UQM Model: 1819541Cross Ref: 53ZJ06
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€225.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialSteel
Cutting Edge StyleVariable
For Material Thickness1/4" to 3/4"
For Material Width3/4" to 2"
For Use WithBand Saws
Length272 3/4"
Materials CutAlloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Teeth Per Inch4/6
Thickness0.042"
Tip MaterialBi Metal
Use CaseProduction
Width1 1/4"

Shipping Info:

Ship weight (kg) 2.462
Ship height (cm)3.18
Ship length (cm)73.66
Ship width (cm)73.66

Product Variants

ProductModelPrimary Material ApplicationTip MaterialTeeth Per InchCutting Edge StyleFor Material WidthFor Material ThicknessBlade MaterialUse CasePrice
LENOX 1828587 Band Saw Blade, 1 1/2 Inch Blade Width, 10 Feet, 0.05 Inch Blade Thickness | CR8TUM 1828587General Purpose Metal CuttingBi Metal5/8Variable3/4" to 2"1/4" to 3/4"SteelProduction€121.20
LENOX 1819227 Band Saw Blade, 1 1/2 Inch Blade Width, 11 Feet 10-1/2 Inch Size | CR8TUN 1819227General Purpose Metal CuttingBi Metal3/4Variable2" to 5"1/2" to 1"SteelProduction€142.43
LENOX 1819228 Band Saw Blade, 1 1/2 Inch Blade Width, 11 Feet 10-1/2 Inch Size | CR8TUP 1819228General Purpose Metal CuttingBi Metal4/6Variable3/4" to 2"1/4" to 3/4"SteelProduction€142.43
LENOX 1858980 Band Saw Blade, 1 1/2 Inch Blade Width, 11 Feet, 0.05 Inch Blade Thickness | CR8TUQ 1858980General Purpose Metal CuttingBi Metal5/8Variable3/4" to 2"1/4" to 3/4"SteelProduction€131.80
LENOX 1857821 Band Saw Blade, 1 1/2 Inch Blade Width, 11 Feet, 0.05 Inch Blade Thickness | CR8TUR 1857821General Purpose Metal CuttingBi Metal4/6Variable3/4" to 2"1/4" to 3/4"SteelProduction€131.80
LENOX 1809053 Band Saw Blade, 1 1/2 Inch Blade Width, 12 Feet 1-1/4 Inch Size, 0.05 Inch Blade Thickness | CR8TUT 1809053General Purpose Metal CuttingBi Metal4/6Variable3/4" to 2"1/4" to 3/4"SteelProduction€147.68
LENOX 1837800 Band Saw Blade, 1 1/2 Inch Blade Width, 12 Feet 6 Inch Size, 0.05 Inch Blade Thickness | CR8TUU 1837800General Purpose Metal CuttingBi Metal3/4Variable2" to 5"1/2" to 1"SteelProduction€147.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 1819541 Band Saw Blade, 1 1/4 Inch Blade Width, 22 Feet 8-3/4 Inch Size
€225.93 /unit