DIXON 13MHPV400 Clamp, Toggle, 4 Inch Size

Item: BX6LKT Model: 13MHPV400
Limited Availability
€101.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
GradeGrade 304
Length7"
Locking StyleBolt, Bronze Nut
MaterialStainless Steel
Max. Clamp Dia.4"
Nominal Size4"
Product TypeBolt Clamp
Series13MHP Series
Thickness1"
Torque Rating20 lbs.-ft.
Width5.9"

Shipping Info:

Ship weight (kg) 1.062
Country of OriginUS

Product Variants

ProductModelThicknessPrice
DIXON 13MHLA400 | AL7ZVP 13MHLA400-€35.82
DIXON 13MHP400 | AL7ZWV 13MHP400-€46.04
DIXON 13MHP600 | AL7ZWW 13MHP600-€62.09
DIXON 13MHP800 | AL7ZWX 13MHP800-€75.64
DIXON 13MHLA200 | BX6JCD 13MHLA200-€23.34
DIXON 13MHLA250 | BX6LKG 13MHLA250-€25.92
DIXON 13MHLA100-150 | BX6LKJ 13MHLA100-150-€21.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 13MHPV400 Clamp, Toggle, 4 Inch Size
€101.07 /unit