DIXON 13MHPV150 | BX6LKP

DIXON 13MHPV150 Clamp, Bolt, 1 In Thk., SS

Item: BX6LKP Model: 13MHPV150
Limited Availability
€30.56 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Grade304
Length4 1/2"
Locking StyleBolt And Nut
MaterialStainless Steel
Max. Clamp Dia.1 1/2"
Nut MaterialBronze
Series13MHP Series
Size1 1/2"
Thickness1"
Torque Rating20 lbs.-ft.
TypeBolt Clamp
Width3.3"

Shipping Info:

Ship weight (kg) 0.63
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 13MHPV150 Clamp, Bolt, 1 In Thk., SS
€30.56 /unit