DIXON 13MHPV100 | BX6LKM

DIXON 13MHPV100 Clamp, Bolt, 1 In Thk., SS

Item: BX6LKM Model: 13MHPV100
Limited Availability
€25.81 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Grade304
Length4"
Locking StyleBolt And Nut
MaterialStainless Steel
Max. Clamp Dia.1"
Nut MaterialBronze
Series13MHP Series
Size1"
Thickness1"
Torque Rating20 lbs.-ft.
TypeBolt Clamp
Width2.7"

Shipping Info:

Ship weight (kg) 0.585
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 13MHPV100 Clamp, Bolt, 1 In Thk., SS
€25.81 /unit