DIXON 13MHHM500 Heavy Duty Clamp, Single Pin, 5 Inch Size, CROSS HOLE WING NUT

Item: BX6LKB Model: 13MHHM500
Limited Availability
€25.07 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
GradeGrade 304
Length6.1"
Locking StyleWing Nut
MaterialStainless Steel
Nominal Size5"
Product TypeHeavy-Duty Clamp
Series13MHHM Series
Thickness3/4"
Torque Rating25 lbs.-in.
Width7 3/5"

Shipping Info:

Ship weight (kg) 0.684
Ship length (cm)15.49
Ship width (cm)19.3
Country of OriginUS

Product Variants

ProductModelThicknessPrice
DIXON 13MHHM250 | AL7ZVK 13MHHM250-€15.95
DIXON 13MHHM300 | AL7ZVL 13MHHM300-€39.48
DIXON 13MHHM400 | AL7ZVM 13MHHM400-€19.98
DIXON 13MHHM800 | AL7ZVN 13MHHM8001"€48.71
DIXON 13MHHV200 | AM2HNA 13MHHV200-€15.95
DIXON 13MHHV100 | AM2YEL 13MHHV100-€12.42
DIXON 13MHHV150 | AM2YEM 13MHHV150-€14.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 13MHHM500 Heavy Duty Clamp, Single Pin, 5 Inch Size, CROSS HOLE WING NUT
€25.07 /unit