DIXON 1094P6200 | BX6KRX

DIXON 1094P6200 Tubing, Natural Color, Nylon, 100 Feet Long, 1/2 Inch O.D., 0.375 Inch I.D.

Item: BX6KRX Model: 1094P6200
Limited Availability
€383.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorClear
Inside Dia.0.37"
Length100 ft.
MaterialNylon
Nominal Size1/2"
Outside Dia.1/2"
Pressure Rating250 psi
Product TypeTubing
Resistance PropertiesAbrasive, Chemical, Humidity
Temperature Rating-65°F to +200°F
Wall Thickness0.062"

Shipping Info:

Ship weight (kg) 2.133
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorMaterialResistance PropertiesPrice
DIXON 12275 | AL4LEL 12275------€139.66
DIXON 16375 | AM4EHL 16375------€210.92
DIXON 1025P0600 | AN8VNX 1025P0600------€83.57
DIXON 1025P0800 | AN8VNY 1025P0800------€118.39
DIXON 1025P0400 | BX6HTD 1025P0400------€46.08
DIXON 1094P5600 | BX6JBQ 1094P56001/4"0.17"1/25"ClearNylonAbrasive, Chemical, Humidity€150.36
DIXON 1091P0401 | BX6KNK 1091P04010.15"0.106"0.025"BlackNylonAbrasive, Chemical, Humidity€56.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 1094P6200 Tubing, Natural Color, Nylon, 100 Feet Long, 1/2 Inch O.D., 0.375 Inch I.D.
€383.37 /unit