Flat Shipping

Flat Shipping at €24.99 + VAT

DIVERSITECH GG-1 Drain Clearing Gun Black Flexible Hose | AA9WBU 1GDL7

DIVERSITECH GG-1 Drain Clearing Gun Black Flexible Hose

Item: AA9WBU Model: GG-1Cross Ref: 1GDL7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Clearing Gun
ColorBlack
Fits3/8" To 3/4" Drain Opening
Max. Working Pressure800 psi

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)4.57
Ship length (cm)19.81
Ship width (cm)14.73
HS code8467895090
Country of OriginTW

Product Details:

    • Characteristics: Weighs 3 oz.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIVERSITECH GG-1 Drain Clearing Gun Black Flexible Hose
€81.79 /unit