Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 1905PK Rivet Large Flange Aluminium 3/16 Inch - Pack Of 50 | AD3PGQ 40K814

DISCO 1905PK Rivet, 3/16 In Rivet Dia., Alu, 0.656 In Rivet Lg., 0.375 In To 0.5 In Grip Rng, 50 Pk

Item: AD3PGQ Model: 1905PKCross Ref: 40K814
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet
Flange Dia.5/8"
Grip Range0.375" to 0.5"
Head Dia.5/8"
Head StyleLarge Flanged
Hole Size3/16"
Mandrel MaterialAluminum
Rivet Dia.3/16"
Rivet Length0.656"
Rivet MaterialAluminum
Rivet TypeOpen End
System Of MeasurementImperial
Blind Rivet TypeOpen End
Body Length21/32"
Body MaterialAluminum
ColorBlack
Head Diameter5/8"
Head TypeDome
Ifi GradeGrade IFI-114-11
Maximum Hole Diameter0.1875"
Maximum Material Thickness1/2"
Minimum Material Thickness3/8"
Product TypeBlind Rivet
Shank Diameter0.1875"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.56
Ship length (cm)13.97
Ship width (cm)12.7
HS code7616103000
Country of OriginCN

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD610ABSLF200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUQ 3ZJY2 AD610ABSLF2004/5"5/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€48.39
POP AD610BSLF200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUT 3ZJY4 AD610BSLF2004/5"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€51.60
POP AD612ABSLF200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUV 3ZJY6 AD612ABSLF2000.925"5/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€79.49
POP AD612BSLF200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUX 3ZJY8 AD612BSLF2000.925"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€61.20
POP AD616ABSLF200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HVA 3ZJZ2 AD616ABSLF2001.175"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€127.84
POP AD616BSLF200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HVC 3ZJZ4 AD616BSLF2001.175"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€93.15
POP AD62-64BSLF200 Blind Rivet 3/16 Diameter 0.425 L - Pack Of 250 | AD3HVE 3ZJZ6 AD62-64BSLF2000.425"5/8"AluminumSteelGrade 5052350 lbs.505 lbs.#11250€79.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 1905PK Rivet, 3/16 In Rivet Dia., Alu, 0.656 In Rivet Lg., 0.375 In To 0.5 In Grip Rng, 50 Pk
€15.58 /pack