Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 1640PK Countersunk Oval Screw #8 x 3/4in L - Pack Of 100 | AD3PDH 40K737

DISCO 1640PK Sheet Metal Screw, 3/4 In Lg., 0.063 In Head Ht., 0.313 In Head Dia., 8 Screw Size, Phillips, Oval, Steel, 100 Pk

Item: AD3PDH Model: 1640PKCross Ref: 40K737
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive TypePhillips
FinishPhosphate
Head Dia.0.313"
Head Height0.063"
Head TypeOval
Length3/4"
MaterialSteel
Outside Dia.1/2"
Screw Size#8
System Of MeasurementImperial
Tip TypePointed
TypeStandard
DrivePhillips
Fastener Length3/4"
Head Width0.313"
Includes NutNo
Materials For Use WithSheet Metal
Overall Length3/4"

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)6.35
HS code7318152000
Country of OriginTW

Product Variants

ProductModelScrew SizeOutside Dia.TypeTip TypeHead TypeDrive TypeMaterialFinishPkg. Qty.Price
DISCO 9479PK Oval Screw #8 x 1/2 Inch L Phillips - Pack Of 100 | AD3PCN 40K719 9479PK#8-StandardPointedOvalPhillipsSteelPhosphate100€15.13
DISCO 1184PK Oval Screw #8 x 3/4in L Phillips - Pack Of 100 | AD3PCP 40K720 1184PK#8-StandardPointedOvalPhillipsSteelPhosphate100€14.11
DISCO 1186PK Oval Screw #8 x 1 Inch L Phillips - Pack Of 100 | AD3PCQ 40K721 1186PK#8-StandardPointedOvalPhillipsSteelPhosphate100€14.33
DISCO 9480PK Oval Screw #10 x 3/4in L Phillips - Pack Of 100 | AD3PCR 40K722 9480PK#10-StandardPointedOvalPhillipsSteelPhosphate100€13.32
DISCO 9252PK Oval Screw #10 x 1 Inch L Phillips - Pack Of 100 | AD3PCT 40K723 9252PK#10-StandardPointedOvalPhillipsSteelPhosphate100€16.38
DISCO 1641PK Countersunk Oval Screw #8 x 1 Inch L - Pack Of 100 | AD3PDJ 40K738 1641PK#81/2"StandardPointedOvalPhillipsSteelPhosphate100€22.22
DISCO 9490PK Countersunk Oval Screw #10 x 1 Inch L - Pack Of 50 | AD3PDK 40K739 9490PK#100.469"StandardPointedOvalPhillipsSteelPhosphate50€17.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 1640PK Sheet Metal Screw, 3/4 In Lg., 0.063 In Head Ht., 0.313 In Head Dia., 8 Screw Size, Phillips, Oval, Steel, 100 Pk
€24.25 /pack