WATTS LF15M2-A 1/2 Water Hammer Arrestor, Connection Size 1/2 Inch, Factory Set Pressure 60 Psi | BQ3QXE 0750160

WATTS LF15M2-A 1/2 0750160 Water Hammer Arrestor, 1/2 Inch Connection, 60 Psi Pressure

Item: BQ3QXE Model: LF15M2-A 1/2Cross Ref: 0750160
Limited Availability
€34.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hammer Arrestor
Body MaterialCopper
Connection Size1/2"
Connection TypeFemale Threaded
Factory Set Pressure60 psi
LeadNot Present
Max. Operating Temp.82°C
Max. Working Pressure10 Bar
Mfr. SeriesLF15M2 Series
Min. Temp.33°F
Overall Height5 15/16"
Overall Width1 1/8"
Temp. Range+33°F to +180°F

Shipping Info:

Ship weight (kg) 0.2169

Product Details:

Water Hammer Arrestor, 1/2 Inch Connection, 60 Psi Pressure

Product Variants

ProductModelBody MaterialConnection TypeOverall HeightPipe SizeDiameterMax. Operating Temp.Max. Working PressureOverall WidthPrice
WATTS 3/4 LF15M2-B WATER HAMMER ARRESTOR 3/4 INCH MNPT COPPER | AA3YLN 11Y819 LF15M2-B 3/4Copper, Low Lead BrassMNPT8.562"3/4"1 3/8"---€61.62
WATTS 1 LF15M2-C Water Hammer Arrestor 1 Inch Mnpt Copper | AA3YLP 11Y820 LF15M2-C 1Copper, Low Lead BrassMNPT8.812"1"1 5/8"---€154.84
WATTS LF15M2-E 1 Water Hammer Arrestor, Connection Size 1 Inch, Factory Set Pressure 60 Psi | BQ3KQB 0750164 LF15M2-E 1CopperFemale Threaded12 11/16"--82°C10 Bar2 1/8"€229.68
WATTS LF15M2-D 1 Water Hammer Arrestor, Connection Size 1 Inch, Factory Set Pressure 60 Psi | BQ3KQF 0750163 LF15M2-D 1CopperFemale Threaded9 15/16"--82°C10 Bar2 1/8"€170.14
WATTS LF15M2-BS Water Hammer Arrestor, Connection Size 3/4 Inch, Factory Set Pressure 60 Psi | BQ7KPJ 0750151 LF15M2-BSCopperSocket10"--82°C10 Bar1 1/8"€51.64
WATTS LF15M2-CS Water Hammer Arrestor, Connection Size 1 Inch, Factory Set Pressure 60 Psi | BQ7KPK 0750152 LF15M2-CSCopperSocket12 1/2"--82°C10 Bar1 3/8"€127.27
WATTS LF15M2-DS Water Hammer Arrestor, Connection Size 1 Inch, Factory Set Pressure 60 Psi | BQ7KPL 0750153 LF15M2-DSCopperSocket11"--82°C10 Bar2 1/8"€162.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF15M2-A 1/2 0750160 Water Hammer Arrestor, 1/2 Inch Connection, 60 Psi Pressure
€34.27 /unit