Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 1350PK Nut Wide Range #8 x 13/16 Inch Length - Pack Of 100 | AD3PAW 40K679

DISCO 1350PK Nut, 8 Thread Size, Steel, 100 Pk

Item: AD3PAW Model: 1350PKCross Ref: 40K679
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
Center Of Hole To Panel Edge3/8"
FinishPhosphate
For Panel Thickness0.02" to 0.15"
Head Height5/16"
Length13/16"
MaterialSteel
Nut TypeU Style Spring Nut
ShapeU Style
System Of MeasurementImperial
Thickness0.017"
Thread Size#8
Width9/16"
Cage FinishPhosphate
Cage MaterialSteel
Clip-on StyleU
ColorBlack
Hole Center To Outside Edge3/8"
Maximum Panel Thickness0.15"
Minimum Panel Thickness0.02"
Nut FinishPhosphate
Nut MaterialSteel
Nut ShapeU Style Spring Nut
Overall Length0.813"
Overall Width0.563"

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)10.16
HS code7318160000
Country of OriginTW

Product Variants

ProductModelThread SizeFinishShapeNut TypeThicknessCenter Of Hole To Panel EdgeFor Panel ThicknessThread TypePkg. Qty.Price
APPROVED VENDOR 1LAR7 Spring Nut Flat 6-32 Steel - Pack Of 100 | AB2CWV 1LAR7#6-32PhosphateFlatRectangular Spring Nut0.017"--Coarse100€19.02
APPROVED VENDOR 1LAR8 Spring Nut Flat 8-32 Steel - Pack Of 100 | AB2CWW 1LAR8#8-32PhosphateFlatRectangular Spring Nut0.017"--Coarse100€15.80
APPROVED VENDOR 1LAR9 Spring Nut Flat 10-24 Steel - Pack Of 100 | AB2CWX 1LAR9#10-24PhosphateFlatRectangular Spring Nut0.022"--Coarse100€25.21
APPROVED VENDOR 1LAT1 Spring Nut Flat 10-32 Steel - Pack Of 100 | AB2CWY 1LAT1#10-32PhosphateFlatRectangular Spring Nut0.017"--Fine100€27.21
APPROVED VENDOR 1LAT3 Spring Nut Flat #4 Steel - Pack Of 100 | AB2CXA 1LAT3#4PhosphateFlatRectangular Spring Nut0.022"--Coarse100€16.82
APPROVED VENDOR 1LAT4 Spring Nut Flat #6 Steel - Pack Of 100 | AB2CXB 1LAT4#6PhosphateFlatRectangular Spring Nut0.025"--Coarse100€22.45
APPROVED VENDOR 1LAT5 Spring Nut Flat #8 Steel - Pack Of 100 | AB2CXC 1LAT5#8PhosphateFlatRectangular Spring Nut0.028"--Coarse100€27.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 1350PK Nut, 8 Thread Size, Steel, 100 Pk
€26.57 /pack