DINEX DXICT16 Tray Delivery Cart Enclosed 16 Trays | AE8EKU 6CRJ8

DINEX DXICT16 Tray Delivery Cart Enclosed 16 Trays

Item: AE8EKU Model: DXICT16Cross Ref: 6CRJ8
In Stock

Get it by Tuesday, Jun 17

€6,020.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTray Delivery Cart
Caster Size5"
Caster TypeFixed, Swivel With Brake
ColorSilver
Door Width22 1/2"
MaterialStainless Steel
Number Of Casters4
Number Of Compartments1
Trays Per Cart/per Compartment16/16
TypeEnclosed
Caster Configuration(2) Rigid, (2) Swivel With Brakes
Caster Diameter5"
Caster MaterialPolyurethane
Distance Between Rails5 1/4"
IncludesTransport Latch
Inside Depth31"
Inside Height43 3/4"
Inside Width20 1/2"
InsulatedNo
Nsf CertifiedYes
Number Of Doors1
Number Of Menu Clips0
Number Of Trays16
Overall Depth34 1/4"
Overall Height42 5/8"
Overall Width23 3/4"
Pass-through / Non-pass-throughNon-Pass-Through
Product TypeMeal Delivery Cart

Shipping Info:

Ship weight (kg) 123.75
Ship height (cm)137.16
Ship length (cm)60.33
Ship width (cm)87
HS code8419819080
Country of OriginUS

Product Variants

ProductModelTypeNumber Of CompartmentsDoor WidthTrays Per Cart/per CompartmentCaster TypeMaterialColorCaster SizePrice
DINEX DXICT6S Tray Delivery Cart 6 Trays | AE8EKK 6CRJ0 DXICT6SEnclosed116"-SwivelStainless SteelSilver5"€3,994.75
DINEX DXICT7S Tray Delivery Cart 7 Trays | AE8EKL 6CRJ1 DXICT7SEnclosed116"-SwivelStainless SteelSilver5"€4,071.45
DINEX DXICT8S Tray Delivery Cart 8 Trays | AE8EKM 6CRJ2 DXICT8SEnclosed116"-SwivelStainless SteelSilver5"€4,385.19
DINEX DXICT10S Tray Delivery Cart 10 Trays | AE8EKN 6CRJ3 DXICT10SEnclosed116"-SwivelStainless SteelSilver5"€4,913.61
RFQ
DINEX DXICT10 Tray Delivery Cart 20 1/2x31 10 Trays | AE8EKP 6CRJ4 DXICT10Enclosed116"-Fixed, Swivel With BrakeStainless SteelSilver5"€4,151.81
DINEX DXICTPT10 Tray Delivery Cart Pass Thru 10 Trays | AE8EKQ 6CRJ5 DXICTPT10Pass Thru Door122 1/2"-Fixed, Swivel With BrakeStainless SteelSilver5"€4,979.01
DINEX DXICT12 Tray Delivery Cart Enclosed 12 Trays | AE8EKR 6CRJ6 DXICT12Enclosed122 1/2"-Fixed, Swivel With BrakeStainless SteelSilver5"€4,557.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DINEX DXICT16 Tray Delivery Cart Enclosed 16 Trays
€6,020.29 /unit