Flat Shipping

Flat Shipping at €24.99 + VAT

DINEX DX340003 Insulated Dome Onyx - Pack Of 12 | AE7ZZH 6CAY4

DINEX DX340003 Insulated Dome Onyx - Pack Of 12

Item: AE7ZZH Model: DX340003Cross Ref: 6CAY4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€466.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Dome
ColorOnyx
Diameter10"
MaterialPlastic
Overall Height2 7/8"
For Plate Diameter9"
Nsf CertifiedNo
Overall Length10"
Overall Width10"
Product TypeInsulated Dome

Shipping Info:

Ship weight (kg) 4.3065
Ship height (cm)27.94
Ship length (cm)35.56
Ship width (cm)27.18
HS code3924102000
Country of OriginUS

Product Variants

ProductModelMaterialColorDiameterOverall HeightTypePkg. Qty.Price
DINEX DX540003 Insulated Dome 10 Inch Onyx - Pack Of 12 | AC7VFW 38W361 DX540003Urethane FoamOnyx10"2 7/8"Fenwick12€445.25
DINEX DX540031 Insulated Dome 10 Inch Latte - Pack Of 12 | AC7VFX 38W362 DX540031Urethane FoamLatte10"2 7/8"Fenwick12€500.19
DINEX DX540061 Insulated Dome 10 Inch Cranberry - Pack Of 12 | AC7VFY 38W363 DX540061Urethane FoamCranberry10"2 7/8"Fenwick12€445.25
DINEX DX540084 Insulated Dome 10 Inch Sage - Pack Of 12 | AC7VFZ 38W364 DX540084Urethane FoamSage10"2 7/8"Fenwick12€500.19
DINEX DX340061 Insulated Dome Cranberry - Pack Of 12 | AE7ZZJ 6CAY5 DX340061PlasticCranberry10"2 7/8"-12€440.56
DINEX DX340050 Insulated Dome Blue - Pack Of 12 | AE7ZZK 6CAY6 DX340050PlasticBlue10"2 7/8"-12€456.59
DINEX DX340031 Insulated Dome Latte - Pack Of 12 | AE7ZZL 6CAY7 DX340031PlasticLatte10"2 7/8"-12€456.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DINEX DX340003 Insulated Dome Onyx - Pack Of 12
€466.48 /unit