Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING HBBB14416H Grounding Busbar Tmgb Copper | AG6XTA 49K823

HUBBELL PREMISE WIRING HBBB14416H Grounding Busbar Tmgb Copper

Item: AG6XTA Model: HBBB14416HCross Ref: 49K823
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€371.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrounding Busbar
MaterialCopper
Number Of Terminals0
TypeTMGB
For Use WithService Entrance Grounding
Ground Wire IncludedNo
Grounding Bar Holes And Size(16) 1/4", (16) 7/16"
Grounding Bar Length16"
Grounding Bar Thickness1/4"
Grounding Bar Width4"
StandardsCULUS LISTED, TIA-607 COMPLIANT

Shipping Info:

Ship weight (kg) 2.979
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)11.43
HS code8536908085
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HBBB14416H Grounding Busbar Tmgb Copper
€371.10 /unit