Flat Shipping

Flat Shipping at €24.99 + VAT

DICKSON C667 Chart 6 Inch Range 0 To 200 24 Hour - Pack Of 60 | AB2RAN 1NFJ4

DICKSON C667 Paper Chart, 6 Inch, Range 0 To 200 Deg. F, 24 Hour Recording, Pack Of 60

Item: AB2RAN Model: C667Cross Ref: 1NFJ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size6"
Circular Chart Diameter6"
Compatible With BrandDickson
Max. Ac Amps MeasurementNot Applicable
Max. Dc Amps MeasurementNot Applicable
Max. Dc Voltage MeasuredNot Applicable
Maximum Ac Voltage MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Maximum Pressure MeasuredNot Applicable
Maximum Relative Humidity MeasuredNot Applicable
Maximum Temperature Measured Degrees CNot Applicable
Min. Ac VoltageNot Applicable
Min. Dc Voltage MeasuredNot Applicable
Min. Dew Point MeasuredNot Applicable
Min. Relative Humidity MeasuredNot Applicable
Minimum Ac Current MeasurementNot Applicable
Minimum Dc Current MeasurementNot Applicable
Minimum Temperature Measured Degrees CNot Applicable
Number Of Charts Included60
Range0°F to +200°F
Recording Time24 hrs.
Strip Chart LengthNot Applicable
Strip Chart WidthNot Applicable
Compatible With Grainger Part Number1NFJ3, 2CHH4
Compatible With Manufacturer Model NumberTH6P3
Maximum Temperature Measured °f200°F
Minimum Temperature Measured °f0°F
Parameters MeasuredTemperature°F
Product TypeCircular Paper Chart
Temperature °f Measured0°F to 200°F
Time Recorded24 hr.
Units MeasuredTemperature°F

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.27
Ship length (cm)16.51
Ship width (cm)16.51
HS code4823400000
Country of OriginUS

Product Variants

ProductModelUnits MeasuredCircular Chart DiameterTemperatureNumber Of Charts IncludedPkg. Qty.Price
DICKSON C657 Circular Chart 6 Inch 0 To 100f 7 Day - Pack Of 60 | AB2GKQ 1LXJ6 C657-6"-6060€62.17
DICKSON C660 Circular Chart 6 Inch 0 To 250 24 Hr - Pack Of 60 | AB2GKY 1LXK4 C660-6"-6060€69.76
DICKSON C651 Circular Chart 6 Inch -50 To 50 7 Day - Pack Of 60 | AB2GKZ 1LXK5 C651-6"-6060€69.76
DICKSON C659 Circular Chart 6 Inch 0 To 250 7 Day - Pack Of 60 | AB2GLB 1LXK7 C659-6"-6060€69.76
DICKSON C658 Circular Chart 6 Inch 0 To 100f 24 Hr - Pack Of 60 | AB2GLC 1LXK8 C658-6"-6060€77.28
DICKSON C662 Circular Chart 6 Inch 0 To 500 24 Hr - Pack Of 60 | AB2GLD 1LXK9 C662-6"0°F to +500°F6060€76.76
DICKSON C653 Circular Chart 6 Inch 0 To 500 7 Day - Pack Of 60 | AB2GLF 1LXL3 C653-6"-6060€77.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DICKSON C667 Paper Chart, 6 Inch, Range 0 To 200 Deg. F, 24 Hour Recording, Pack Of 60
€67.09 /pack