Flat Shipping

Flat Shipping at €24.99 + VAT

DICKSON C651 Circular Chart 6 Inch -50 To 50 7 Day - Pack Of 60 | AB2GKZ 1LXK5

DICKSON C651 Paper Chart, 6 Inch, -50 To 50 Deg. F/C, 7 Day Recording, Pack Of 60

Item: AB2GKZ Model: C651Cross Ref: 1LXK5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size6"
Circular Chart Diameter6"
Compatible With BrandDickson
Max. Ac Amps MeasurementNot Applicable
Max. Dc Amps MeasurementNot Applicable
Max. Dc Voltage MeasuredNot Applicable
Maximum Ac Voltage MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Maximum Pressure MeasuredNot Applicable
Maximum Relative Humidity MeasuredNot Applicable
Min. Ac VoltageNot Applicable
Min. Dc Voltage MeasuredNot Applicable
Min. Dew Point MeasuredNot Applicable
Min. Relative Humidity MeasuredNot Applicable
Minimum Ac Current MeasurementNot Applicable
Minimum Dc Current MeasurementNot Applicable
Number Of Charts Included60
Range-50°F to +50°F
Strip Chart LengthNot Applicable
Strip Chart WidthNot Applicable
Compatible With Manufacturer Model NumberKT621, KT622, KT623, KT625, KT6P1, KT6P2, KT6P5
Product TypeCircular Paper Chart

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)1.27
Ship length (cm)16.51
Ship width (cm)16.76
HS code4823400000
Country of OriginUS

Product Variants

ProductModelUnits MeasuredCircular Chart DiameterTemperatureNumber Of Charts IncludedPkg. Qty.Price
DICKSON C657 Circular Chart 6 Inch 0 To 100f 7 Day - Pack Of 60 | AB2GKQ 1LXJ6 C657-6"-6060€62.17
DICKSON C660 Circular Chart 6 Inch 0 To 250 24 Hr - Pack Of 60 | AB2GKY 1LXK4 C660-6"-6060€69.76
DICKSON C659 Circular Chart 6 Inch 0 To 250 7 Day - Pack Of 60 | AB2GLB 1LXK7 C659-6"-6060€69.76
DICKSON C658 Circular Chart 6 Inch 0 To 100f 24 Hr - Pack Of 60 | AB2GLC 1LXK8 C658-6"-6060€77.28
DICKSON C662 Circular Chart 6 Inch 0 To 500 24 Hr - Pack Of 60 | AB2GLD 1LXK9 C662-6"0°F to +500°F6060€76.76
DICKSON C653 Circular Chart 6 Inch 0 To 500 7 Day - Pack Of 60 | AB2GLF 1LXL3 C653-6"-6060€77.28
DICKSON C661 Circular Chart 6 Inch 0 To 500 7 Day - Pack Of 60 | AB2GLG 1LXL5 C661-6"0°F to +500°F6060€76.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DICKSON C651 Paper Chart, 6 Inch, -50 To 50 Deg. F/C, 7 Day Recording, Pack Of 60
€69.76 /pack