Flat Shipping

Flat Shipping at €24.99 + VAT

DICKSON C612 Chart 6 Inch Range 0 To 100 7 Day - Pack Of 60 | AD2GDX 3PAA5

DICKSON C612 Paper Chart, 6 Inch, Range 0 To 100 psi, 7 Day Recording, Pack Of 60

Item: AD2GDX Model: C612Cross Ref: 3PAA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size6"
Circular Chart Diameter6"
Compatible With BrandDickson
Max. Ac Amps MeasurementNot Applicable
Max. Dc Amps MeasurementNot Applicable
Max. Dc Voltage MeasuredNot Applicable
Maximum Ac Voltage MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Maximum Pressure Measured100 psi
Maximum Relative Humidity MeasuredNot Applicable
Maximum Temperature Measured Degrees CNot Applicable
Maximum Temperature Measured Degrees FNot Applicable
Min. Ac VoltageNot Applicable
Min. Dc Voltage MeasuredNot Applicable
Min. Dew Point MeasuredNot Applicable
Min. Relative Humidity MeasuredNot Applicable
Min. Temp. MeasuredNot Applicable
Minimum Ac Current MeasurementNot Applicable
Minimum Dc Current MeasurementNot Applicable
Minimum Temperature Measured Degrees CNot Applicable
Number Of Charts Included60
Range0 psi to 100 psi
Strip Chart LengthNot Applicable
Strip Chart WidthNot Applicable
Units MeasuredPressure
Parameters MeasuredPressure
Product TypeCircular Paper Chart
Time Recorded7 Days

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)16.26
Ship length (cm)16.51
Ship width (cm)1.52
HS code4823400000
Country of OriginUS

Product Variants

ProductModelUnits MeasuredCircular Chart DiameterTemperatureNumber Of Charts IncludedPkg. Qty.Price
DICKSON C657 Circular Chart 6 Inch 0 To 100f 7 Day - Pack Of 60 | AB2GKQ 1LXJ6 C657-6"-6060€62.17
DICKSON C660 Circular Chart 6 Inch 0 To 250 24 Hr - Pack Of 60 | AB2GKY 1LXK4 C660-6"-6060€69.76
DICKSON C651 Circular Chart 6 Inch -50 To 50 7 Day - Pack Of 60 | AB2GKZ 1LXK5 C651-6"-6060€69.76
DICKSON C659 Circular Chart 6 Inch 0 To 250 7 Day - Pack Of 60 | AB2GLB 1LXK7 C659-6"-6060€69.76
DICKSON C658 Circular Chart 6 Inch 0 To 100f 24 Hr - Pack Of 60 | AB2GLC 1LXK8 C658-6"-6060€77.28
DICKSON C662 Circular Chart 6 Inch 0 To 500 24 Hr - Pack Of 60 | AB2GLD 1LXK9 C662-6"0°F to +500°F6060€76.76
DICKSON C653 Circular Chart 6 Inch 0 To 500 7 Day - Pack Of 60 | AB2GLF 1LXL3 C653-6"-6060€77.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DICKSON C612 Paper Chart, 6 Inch, Range 0 To 100 psi, 7 Day Recording, Pack Of 60
€65.32 /unit