Flat Shipping

Flat Shipping at €24.99 + VAT

DICKSON C428 Chart 8 Inch 0 To 500 24 Hr - Pack Of 60 | AB2YDK 1PRU9

DICKSON C428 Paper Chart, 8 Inch, 0 To 500 Deg. F/C, 24 Hour Recording, Pack Of 60

Item: AB2YDK Model: C428Cross Ref: 1PRU9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size8"
Circular Chart Diameter8"
Compatible With BrandDickson
Max. Ac Amps MeasurementNot Applicable
Max. Dc Amps MeasurementNot Applicable
Max. Dc Voltage MeasuredNot Applicable
Maximum Ac Voltage MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Maximum Pressure MeasuredNot Applicable
Maximum Relative Humidity MeasuredNot Applicable
Min. Ac VoltageNot Applicable
Min. Dc Voltage MeasuredNot Applicable
Min. Dew Point MeasuredNot Applicable
Min. Relative Humidity MeasuredNot Applicable
Minimum Ac Current MeasurementNot Applicable
Minimum Dc Current MeasurementNot Applicable
Number Of Charts Included60
Range0°F to +500°F
Recording Time24 hrs.
Strip Chart LengthNot Applicable
Strip Chart WidthNot Applicable
Compatible With Grainger Part Number1APA7, 1APA9, 1APB1, 1NFJ6
Compatible With Manufacturer Model NumberKT8-20, KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT856, KT8P0, KT8P2, KT8P3
Maximum Temperature Measured °c500°C
Maximum Temperature Measured °f500°F
Minimum Temperature Measured °c0°C
Minimum Temperature Measured °f0°F
Parameters MeasuredTemperature°C, Temperature°F
Product TypeCircular Paper Chart
Temperature °c Measured0°C to 500°C
Temperature °f Measured0°F to 500°F
Time Recorded24 hr.
Units MeasuredTemperature°C, Temperature°F

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.51
Ship length (cm)21.08
Ship width (cm)21.34
HS code4823400000
Country of OriginUS

Product Variants

ProductModelCircular Chart DiameterNumber Of Charts IncludedPkg. Qty.Price
DICKSON C415 Chart 8 Inch -20 To +120 24 Hr - Pack Of 60 | AA8XQZ 1APB4 C4158"6060€77.28
DICKSON C417 Chart 8 Inch -20 To +120 7 Day - Pack Of 60 | AA8XRA 1APB5 C4178"6060€78.46
DICKSON C436 Chart 8 Inch 0 To +200 7 Day - Pack Of 60 | AA8XRB 1APB6 C4368"6060€62.77
DICKSON C456 Chart 8 Inch 0 To +200 24 Hr - Pack Of 60 | AA8XRC 1APB7 C4568"6060€78.46
DICKSON C472 Chart 8 Inch -20 To +50 24 Hr - Pack Of 60 | AA8XRD 1APB8 C4728"6060€77.28
DICKSON C473 Chart 8 Inch -20 To +50 7 Day - Pack Of 60 | AA8XRE 1APB9 C4738"6060€77.28
DICKSON C476 Chart 8 Inch +40 To +110 24 Hr - Pack Of 60 | AA8XRR 1APD1 C4768"6060€77.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DICKSON C428 Paper Chart, 8 Inch, 0 To 500 Deg. F/C, 24 Hour Recording, Pack Of 60
€135.65 /unit