Flat Shipping

Flat Shipping at €24.99 + VAT

FIRE-DEX FS1J05S2 Turnout Coat, 2Xl, Tan, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APC

FIRE-DEX FS1J05S2 Turnout Coat, 2Xl, Tan, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop

Item: CR3APC Model: FS1J05S2Cross Ref: 13A356
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€477.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
ColorTan
Fits Chest Size54"
Length32"
MaterialCotton
Pockets(1) 9 x 3 x 2 In Radio Pocket, (2) 10 x 10 In Pockets, (2) Utility Loops On Pockets
Size2XL
Trim ColorLime, Silver
Trim MaterialScotchlite
Trim Width2"
StandardsNFPA 1977

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorSizeTrim ColorTrim MaterialClosure TypeTrim WidthPrice
FIRE-DEX FS1J00L2 Turnout Coat, 2Xl, Red, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3ANZ FS1J00L2CottonRed2XL----€224.75
FIRE-DEX FS1J05L2 Turnout Coat, 2Xl, Red, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APA FS1J05L2CottonRed2XLLime, SilverScotchlite-2"€272.91
FIRE-DEX FS1J00S2 Turnout Coat, 2Xl, Tan, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APB FS1J00S2CottonTan2XL----€224.75
FIRE-DEX FS1J0592 Turnout Coat, 2Xl, Yellow, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APD FS1J0592--------
RFQ
FIRE-DEX FS1J0092 Turnout Coat, 2Xl, Yellow, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APE FS1J0092--------
RFQ
FIRE-DEX FS1J0012 Turnout Coat, 2Xl, Yellow, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APF FS1J0012NomexYellow2XLLime, SilverScotchlite-2"€323.37
FIRE-DEX FS1J05L3 Turnout Coat, 3Xl, Red, 58 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop | CR3APG FS1J05L3CottonRed3XLLime, SilverScotchlite-2"€272.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIRE-DEX FS1J05S2 Turnout Coat, 2Xl, Tan, 54 Inch Fits Chest Size, 32 Inch Length, Zipper/Hook-And-Loop
€477.80 /unit