Flat Shipping

Flat Shipping at €24.99 + VAT

DIAMOND VANTAGE DXE0130P0505C CutOff Wheel 5 x 1/2 x 7/8 12225rpm PK5 | AG9PER 21AP60

DIAMOND VANTAGE DXE0130P0505C CutOff Wheel 5 x 1/2 x 7/8 12225rpm PK5

Item: AG9PER Model: DXE0130P0505CCross Ref: 21AP60
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive MaterialDiamond
ApplicationComposite Materials
Arbor Hole Size7/8"
Blade Dia.5"
Dia.5"
Diamond KnockoutNo
Grit50
Max. Speed12225 RPM
Thickness1/2"
Wheel Dia.5"
Arbor Size7/8"
Max. Blade Speed12225 RPM

Shipping Info:

Ship weight (kg) 0.7965
Ship height (cm)4.32
Ship length (cm)18.03
Ship width (cm)15.49
Country of OriginKR

Product Variants

ProductModelThicknessArbor Hole SizeDiamond KnockoutWheel Dia.Abrasive MaterialGritPkg. Qty.Price
DIAMOND VANTAGE DXE0130P03053 CutOff Wheel 3 x 1/2 x 1/4 25000 rpm PK5 | AG9PEP 21AP58 DXE0130P030531/2"1/4"No3"Diamond505€125.37
DIAMOND VANTAGE DXE0130P0405A CutOff Wheel 4 x 1/2 x 5/8 15250 rpm PK5 | AG9PEQ 21AP59 DXE0130P0405A0.05"5/8"No4"Diamond505€148.76
DIAMOND VANTAGE DXE0130P0706U CutOff Wheel 7 x1/2 x5/8 8725rpm PK5 | AG9PET 21AP62 DXE0130P0706U1/2"5/8"Yes7"Diamond505€361.92
DIAMOND VANTAGE DXE0130P0906C CutOff Wheel 9 x1/2 x7/8 6800 rpm PK5 | AG9PEU 21AP63 DXE0130P0906C1/2"7/8"No9"Diamond505€431.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIAMOND VANTAGE DXE0130P0505C CutOff Wheel 5 x 1/2 x 7/8 12225rpm PK5
€200.69 /unit