Flat Shipping

Flat Shipping at €24.99 + VAT

DIAMOND VANTAGE 02011HDZGH Core Bit Dry 2 x 5/8-11 Inch | AF7LAT 21UN51

DIAMOND VANTAGE 02011HDZGH Core Bit Dry 2 x 5/8-11 Inch

Item: AF7LAT Model: 02011HDZGHCross Ref: 21UN51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Bit, Dry
Drilling Length10"
Overall Length10"
Thread Size5/8"-11
Connection TypePermanent
Core Bit Cutter MaterialDiamond Tipped
Core Body Length10"
Core Diameter2"
Decimal Equivalent2
For Tool TypeCore Drill
Maximum Drilling Depth10"
Primary Material ApplicationConcrete
Shank IncludedYes
Shank Thread Size5/8"-11
Shank Type - Machining2 Flats
Wet Or Dry ApplicationDry

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)46.48
Ship length (cm)6.86
Ship width (cm)6.35
HS code8207502030

Product Variants

ProductModelThread SizeMax. Drilling DepthCore Dia.Price
DIAMOND VANTAGE 02014JWZGH Core Bit 2 x 1-1/4-7 In | AB6KQE 21UN24 02014JWZGH814"2"€149.12
DIAMOND VANTAGE 04014JWZGH Core Bit 4 x 1-1/4-7 In | AB6KQF 21UN31 04014JWZGH814"4"€249.67
DIAMOND VANTAGE 06014JWZGH Core Bit 6 x 1-1/4-7 In | AB6KQG 21UN36 06014JWZGH814"6"€372.79
DIAMOND VANTAGE 08016JWZGH Core Bit 8 x 1-1/4-7 In | AB6KQH 21UN40 08016JWZGH814"8"€558.40
DIAMOND VANTAGE 10018JWZGH Core Bit 10 x 1-1/4-7 In | AB6KQJ 21UN42 10018JWZGH814"10"€613.63
DIAMOND VANTAGE 03014JWHX2 Core Bit 3 Inch | AF6VCC 20JY32 03014JWHX2814"3"€195.28
DIAMOND VANTAGE 04214JWHX2 Core Bit 4-1/4 Inch | AF6VCF 20JY35 04214JWHX28--€252.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIAMOND VANTAGE 02011HDZGH Core Bit Dry 2 x 5/8-11 Inch
€133.80 /unit