Flat Shipping

Flat Shipping at €24.99 + VAT

DIABLO DS0612BW5 Reciprocating Saw Blade, 6 Inch Blade Length, 6/12 Tpi | CH6NYK 49XZ78

DIABLO DS0612BW5 Reciprocating Saw Blade, 6 Inch Blade Length, 6/12 Tpi

Item: CH6NYK Model: DS0612BW5Cross Ref: 49XZ78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
Blade Length6"
Blade MaterialBi Metal
Cut Size0.049"
Height1"
Number Of Cutting Edges1
StyleStraight, Tapered
Teeth Per Inch12/6
Tip MaterialBi Metal
Back StyleStraight
Cutting Edge StyleRigid For Straight Cuts
For Use With Saw TypeReciprocating Saws

Shipping Info:

Ship weight (kg) 0.1305
Country of OriginSwitzerland

Product Variants

ProductModelTeeth Per InchBlade LengthTip MaterialCutting Edge StyleBack StyleCut WidthPrimary Material ApplicationFor Use With Saw TypePkg. Qty.Price
DIABLO DS0914BF5 Straight and Curved Back Reciprocating Saw Blade, 9 Inch | CD2UJL 49XZ85 DS0914BF514/18-------5€30.77
DIABLO DS1214WBF25 Straight and Curved Back Reciprocating Saw Blade, 12 Inch | CD2UJM 49YA06 DS1214WBF2514/18---Curved, Straight-DemolitionMedium Metal Cutting25€130.92
DIABLO DS1212BW25 Reciprocating Saw Blade, 12 Inch, Straight and Curved Back, Coated | CD3KHF 49XZ94 DS1212BW2512/6-------25€145.27
DIABLO DS0908BFD25 Reciprocating Saw Blade, 9 Inch, Straight and Curved Back, Coated | CD3KHG 49YA03 DS0908BFD2510/8---Curved, Straight-Thick MetalThick Metal Cutting25€120.79
DIABLO DS0414BF5 Reciprocating Saw Blade, 4 Inch Blade Length, 14/18 Tpi, Pack Of 5 | CH6NYJ 49XZ76 DS0414BF514/184"Bi Metal-----5€18.56
DIABLO DS0912BW5 Reciprocating Saw Blade, 9 Inch Blade Length, 6/12 Tpi | CH6NYL 49XZ83 DS0912BW512/69"Bi Metal-----5€29.07
DIABLO DS1210CF Reciprocating Saw Blade, 10 Teeth Per Inch, 12 Inch Blade Length, 1 Inch Height | CP3RPR DS1210CF10.012"Carbide TippedRigid For Straight CutsStraight0.049"Thick MetalMedium Metal Cutting1€33.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIABLO DS0612BW5 Reciprocating Saw Blade, 6 Inch Blade Length, 6/12 Tpi
€23.32 /pack