Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01200.160.0340 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8BZG 38CJ74

FABORY M01200.160.0340 Hex Head Cap Screw, M16x2 Thread Size, Steel, 340 mm Lg., 10 mm Head Ht., Coarse

Item: CG8BZG Model: M01200.160.0340Cross Ref: 38CJ74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height10 mm
Head TypeHex
Head Width24 mm
Length340 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length57 mm
Thread SizeM16 x 2
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length340 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length57 mm
Overall Length340 mm
Rockwell HardnessHRC22
Thread Pitch2 mm

Shipping Info:

Ship weight (kg) 0.5278
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.160.0060 Hex Cap Screw M16-2 x 60mm - Pack Of 25 | AB7BEY 22TL80 M01200.160.0060Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse25€34.16
APPROVED VENDOR M01200.160.0070 Hex Cap Screw M16-2 x 70mm - Pack Of 10 | AB7BEZ 22TL81 M01200.160.0070Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€15.37
APPROVED VENDOR M01200.160.0075 Hex Cap Screw M16-2 x 75mm - Pack Of 10 | AB7BFA 22TL82 M01200.160.0075Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€28.50
APPROVED VENDOR M01200.160.0080 Hex Cap Screw M16-2 x 80mm - Pack Of 10 | AB7BFB 22TL83 M01200.160.0080Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€23.43
APPROVED VENDOR M01200.160.0090 Hex Cap Screw M16-2 x 90mm - Pack Of 10 | AB7BFC 22TL84 M01200.160.0090Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€30.86
APPROVED VENDOR M01200.160.0100 Hex Cap Screw M16-2 x 100mm - Pack Of 10 | AB7BFD 22TL85 M01200.160.0100Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€25.92
APPROVED VENDOR M01200.160.0110 Hex Cap Screw M16-2 x 110mm - Pack Of 10 | AB7BFE 22TL86 M01200.160.0110Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€53.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01200.160.0340 Hex Head Cap Screw, M16x2 Thread Size, Steel, 340 mm Lg., 10 mm Head Ht., Coarse
€15.36 /unit