Flat Shipping

Flat Shipping at €24.99 + VAT

DIABLO D0748CFX Circular Saw Blade, 7 1/4 Inch Blade Dia, 48 Teeth, 0.075 Inch Cut Width | CP3RNP

DIABLO D0748CFX Circular Saw Blade, 7 1/4 Inch Blade Dia, 48 Teeth, 0.075 Inch Cut Width

Item: CP3RNP Model: D0748CFXCross Ref: 54YR17
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
ApplicationMetal Cutting
Arbor ShapeRound
Arbor Size5/8"
Blade Dia.7 1/4"
Blade TypeStainless Steel Cutting
Cut Width0.075"
Diamond KnockoutYes
For Use With Saw TypeCircular Saws
Hook Angle
Max. Cutting Depth2"
Max. Speed5800 RPM
Metal Cutting TypeThick Metal
Number Of Teeth48
Plate Thickness0.063"
Primary Material ApplicationStainless Steel
Tip MaterialCermet Tipped
Materials CutAluminum, Ferrous Metals, Non Ferrous Metals, Stainless Steel, Steel
Max. Blade Speed5800 RPM
Tooth GrindTCG

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelPrimary Material ApplicationBlade Dia.Number Of TeethArbor SizeCut WidthWood Cutting TypeMetal Cutting TypeDiamond KnockoutPrice
DIABLO D0842CF 8 Inch Cerment SS Cutting Circular Saw Blade, No. of Teeth 42 | CD2FQL 52XF48 D0842CFStainless Steel8"42.0----No€54.81
DIABLO D1472CF 14 Inch Cerment SS Cutting Circular Saw Blade, No. of Teeth 72 | CD2FQM 52XF53 D1472CFStainless Steel14"72.0----No€133.40
DIABLO D1296N 12 Inch Carbide Metal Cutting Circular Saw Blade, No. of Teeth 96 | CD2FQP 52XF62 D1296NAluminum, Soft Metals12"96.0----No€93.43
DIABLO D1040X 10 Inch Carbide Combination Circular Saw Blade, No. of Teeth 40 | CD2FQQ 52XF74 D1040XWood10"40.0--Combination Cutting-No€46.18
DIABLO D0756F 7-1/4 Inch Carbide Metal Cutting Circular Saw Blade, No. of Teeth 56 | CD2HMJ 52XF60 D0756FSteel, Steel Alloys7 1/4"56.0----Yes€59.34
DIABLO D0946CF 9 Inch Cerment SS Cutting Circular Saw Blade, No. of Teeth 46 | CD2LLE 52XF49 D0946CFStainless Steel9"46.01"0.075"--No€64.59
DIABLO D1490CF 14 Inch Cerment SS Cutting Circular Saw Blade, No. of Teeth 90 | CD2LLF 52XF54 D1490CFStainless Steel14"90.0----No€147.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIABLO D0748CFX Circular Saw Blade, 7 1/4 Inch Blade Dia, 48 Teeth, 0.075 Inch Cut Width
€45.48 /unit