Flat Shipping

Flat Shipping at €24.99 + VAT

DEXTER DCH1000-STD-FULL RW/PA DB Surface Closer, Non Hold Open, 13 5/8 Inch Housing Length, 2 1/4 Inch Housing Dp | CP3RMA

DEXTER DCH1000-STD-FULL RW/PA DB Surface Closer, Non Hold Open, 13 5/8 Inch Housing Length, 2 1/4 Inch Housing Dp

Item: CP3RMA Model: DCH1000-STD-FULL RW/PA DBCross Ref: 54FG01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing
Ada CompliantYes
Arm MaterialCast Aluminum
Arm TypeRegular
Closer Mounting StyleRegular
Closer TypeNon Hold Open
ColorDark Bronze
Exterior Door Width0" to 48"
FinishDark Bronze Paint
Hand OrientationNon Handed
Housing Depth2 1/4"
Housing Height3 3/4"
Housing Length13 5/8"
Hydraulic/pneumaticHydraulic
IncludesPlate Attachment
Interior / ExteriorInterior And Exterior
Interior Door Width0" to 48"
Ligature ResistantNo
Manual/automaticManual
Mounting HardwareIncluded
Projection From Wall2 3/4"
Spring Size1 to 6
Spring TypeAdjustable
Closer Mounting TypeStandard
Closer SeriesDCH1000 Series
Closer Stop TypeSpring
Door Width Campatibility48"
Energy SourceHydraulic
Exterior Door Width - Maximum48"
Height Between Mounting Holes2 1/2"
Includes HardwareHardware Included
Length Between Mounting Holes9"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
MaterialAluminum
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection2 3/4"
Spring Size - Minimum1
StandardsUL LISTED
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishColorHand OrientationCloser TypeSpring SizeSpring TypeArm TypeArm MaterialPrice
DEXTER DCL2000-STD LESS-RW/PA AL Surface Closer, Non Hold Open, Non-Handed, Aluminum Painted, DCL2000 | CP3RGT DCL2000-STD LESS-RW/PA ALAluminum PaintSilverNon HandedNon Hold Open1 to 6AdjustableRegularCast Aluminum€114.62
DEXTER DCR8000-STD-LESS-RW/PA AL Surface Closer, Non Hold Open, Non-Handed, Aluminum Painted, Interior and Exterior | CP3RGU DCR8000-STD-LESS-RW/PA ALAluminum PaintSilverNon HandedNon Hold Open1 to 6AdjustableRegularCast Aluminum€76.20
DEXTER DCL2000-STD LESS-RW/PA DB Surface Closer, Non Hold Open, Non-Handed, Dark Bronze Painted, DCL2000, Light Duty | CP3RGV DCL2000-STD LESS-RW/PA DBDark Bronze PaintDark BronzeNon HandedNon Hold Open1 to 6AdjustableRegularCast Aluminum€124.55
DEXTER DCM1000-STD-FULL-RW/PA AL Surface Closer, Non Hold Open, 12 3/4 Inch Housing Length, 2 1/4 Inch Housing Dp | CP3RGW DCM1000-STD-FULL-RW/PA ALAluminum PaintSilverNon HandedNon Hold Open1 to 6AdjustableRegularCast Aluminum€137.12
DEXTER DCM1000-STD-FULL-RW/PA DB Surface Closer, Non Hold Open, 12 3/4 Inch Housing Length, 2 1/4 Inch Housing Dp | CP3RGX DCM1000-STD-FULL-RW/PA DBDark Bronze PaintDark BronzeNon HandedNon Hold Open1 to 6AdjustableRegularCast Aluminum€139.94
DEXTER DCH1000-STD-FULL RW/PA AL Surface Closer, Non Hold Open, 13 5/8 Inch Housing Length, 2 1/4 Inch Housing Dp | CP3RLZ DCH1000-STD-FULL RW/PA ALAluminum PaintSilverNon HandedNon Hold Open1 to 6AdjustableRegularCast Aluminum€208.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEXTER DCH1000-STD-FULL RW/PA DB Surface Closer, Non Hold Open, 13 5/8 Inch Housing Length, 2 1/4 Inch Housing Dp
€184.21 /unit