Flat Shipping

Flat Shipping at €24.99 + VAT

DEXTER C1000-STRM-R-613-KDC Door Lever Lockset, Grade 1, Regular, Dark Bronze, Different, Lever | CP3RHW

DEXTER C1000-STRM-R-613-KDC Door Lever Lockset, Grade 1, Regular, Dark Bronze, Different, Lever

Item: CP3RHW Model: C1000-STRM-R-613-KDCCross Ref: 54FF60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeSFIC
Electrical/mechanicalMechanical
FeaturesCylindrical Locks
FinishDark Bronze
For Use WithVarious Door Types
FunctionStoreroom
Handle MaterialStainless Steel
Handle TypeLever
IncludesLatch, Strike
Key MaterialSolid Brass
Key TypeDifferent
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial, Educational, Healthcare, Industrial, Institutional
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins0
Required Door Thickness1 3/8" to 2"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeCurved Lip Strike
StyleRegular
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionStoreroom
Bolt TypeDead Latch
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionStoreroom Lever Locksets
Hand OrientationNon Handed
Knob/handle MaterialBronze
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF86
Lockset Handle TypeLever
Lockset TypeMechanical
Number Of Pins6
Performance Duty Rating1
PropertiesLocking
StandardsANSI, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Lip Length1 1/4"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishKey TypeCylinder Core TypePinsNumber Of KeysFunctionBacksetPrice
DEXTER C1000-CSEC-C-613-SFIC Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different | CP3RGY C1000-CSEC-C-613-SFICCurvedDark BronzeDifferentSFIC62-2 3/4"€250.73
DEXTER C1000-PRIV-C-613 Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different | CP3RGZ C1000-PRIV-C-613CurvedDark BronzeDifferentSFIC6-Privacy2 3/4"€194.62
DEXTER C1000-PASS-C-613 Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different, Lever | CP3RHA C1000-PASS-C-613CurvedDark BronzeDifferentSFIC6-Passage2 3/4"€192.94
DEXTER C1000-CLRM-C-613-KDC Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different, Lever | CP3RHB C1000-CLRM-C-613-KDCCurvedDark BronzeDifferentSFIC62Classroom2 3/4"€204.90
DEXTER C1000-CSEC-C-613-KDC Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different, Lever | CP3RHC C1000-CSEC-C-613-KDCCurvedDark BronzeDifferentSFIC62-2 3/4"€235.42
DEXTER C1000-ENTR-C-613-KDC Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different, Lever | CP3RHD C1000-ENTR-C-613-KDCCurvedDark BronzeDifferentSFIC62Entrance Lock2 3/4"€207.66
DEXTER C1000-ENTR-C-613-SFIC Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different, Lever | CP3RHE C1000-ENTR-C-613-SFICCurvedDark BronzeDifferentSFIC62Entrance Lock2 3/4"€205.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEXTER C1000-STRM-R-613-KDC Door Lever Lockset, Grade 1, Regular, Dark Bronze, Different, Lever
€211.87 /unit