Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CFH3 Plow Bolt Flat 3/8-16 2 Inch Plain - Pack Of 25 | AA9CBY

APPROVED VENDOR U01036.037.0200 Plow Bolt, 3/8 In - 16 Thread Size, Steel, 2 In Lg., Blk Oxide, HT, Flat, 25 Pk

Item: AA9CBY Model: U01036.037.0200Cross Ref: 1CFH3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlow Bolt
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C25
Head Angle80°
Head Dia.3/8"
Head Height5/16"
Head StyleCountersunk
Head TypeFlat
Length2"
MaterialSteel
Min. Thread Length1"
Neck TypeSquare
Neck Width3/8"
System Of MeasurementImperial
Tensile Strength120000 psi
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
Embedded Head & Neck Height5/16"
Fastener Length2"
Head Width3/8"
Key Height5/16"
Made In North AmericaNo
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length2"
Rockwell HardnessHRC25
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.8037
Ship height (cm)6.68
Ship length (cm)8.41
Ship width (cm)6.83
HS code7318152055
Country of OriginTW

Product Variants

ProductModelThread StyleMin. Thread LengthHead Dia.Head HeightHead AngleHead StyleNeck WidthTensile StrengthPkg. Qty.Price
APPROVED VENDOR 1CFH1 Plow Bolt Flat 3/8-16 x 1 1/2 Inch - Pack Of 25 | AA9CBW U01036.037.0150Partially Threaded1"3/8"5/16"80°Countersunk3/8"120000 psi25€10.19
APPROVED VENDOR 1CFH2 Plow Bolt Flat 3/8-16 x 1 3/4 Inch - Pack Of 25 | AA9CBX U01036.037.0175Partially Threaded1"3/8"5/16"80°Countersunk3/8"120000 psi25€16.82
APPROVED VENDOR 1CFH4 Plow Bolt Flat 3/8-16 x 2 1/4 Inch - Pack Of 25 | AA9CBZ U01036.037.0225Partially Threaded1"3/8"5/16"80°Countersunk3/8"120000 psi25€17.02
APPROVED VENDOR 1CFH6 Plow Bolt Flat 3/8-16 x 2 3/4 Inch - Pack Of 25 | AA9CCB U01036.037.0275Partially Threaded1"3/8"5/16"80°Countersunk3/8"120000 psi25€24.57
APPROVED VENDOR 1CFH7 Plow Bolt Flat 3/8-16 x 3 Inch Plain - Pack Of 25 | AA9CCC U01036.037.0300Partially Threaded1"3/8"5/16"80°Countersunk3/8"120000 psi25€24.22
APPROVED VENDOR 1CFH9 Plow Bolt Flat 3/8-16 x 4 Inch Plain - Pack Of 25 | AA9CCE U01036.037.0400Partially Threaded1"3/8"5/16"80°Countersunk3/8"120000 psi25€41.47
FABORY U01036.037.0100 Plow Bolt, 3/8-16 Thread Size, Grade 5 Grade | CG8JXG 41TT78 U01036.037.0100Fully Threaded1"3/8"5/16"80°Countersunk3/8"-25€8.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01036.037.0200 Plow Bolt, 3/8 In - 16 Thread Size, Steel, 2 In Lg., Blk Oxide, HT, Flat, 25 Pk
€17.69 /unit