Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DXH12B Portable Gas Tabletop Heater, 12000 Btuh Heating Capacity Output | CP3QBA

DEWALT DXH12B Portable Gas Tabletop Heater, 12000 Btuh Heating Capacity Output

Item: CP3QBA Model: DXH12BCross Ref: 197JY8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€270.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Air Flow Rate135 CFM
Air Temp. Rise20°F
Body ShapeRectangular
Body Shape Fuel TypePropane, Rectangular
Built-in ThermostatNo
Features(3) USB Charging Ports, Dual Tank Capacity, Rugged Handle With LED Light Bar
For Use Indoors/outdoorsOutdoor Only
For Use OutdoorsOutdoor Only
Fuel Consumption0.55 lbs./hr.
Fuel TypePropane
Heating Area300 sq. ft.
Heating Capacity Output12000 btuH
Heating MethodFan Forced Convection
Height16 3/8"
Hours On One Filling7 hrs.
Housing ColorBlack, Yellow
Housing FinishMatte
Housing MaterialPlastic
Ignition Power SourceBattery
Ignition TypeDirect Spark
IncludesFan
Length12 1/8"
Min. Cylinder Size1 lbs.
Overall Depth12 1/8"
Overall Dimensions16 3/8" x 17 1/8" x 12 1/8"
Promotion RestrictionNot Eligible For Promotion
Safety FeaturesAutomatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off
Thermostat IncludedUnit Mounted
Voltage20V AC
Width17 1/8"
Air Temperature Rise20°F
Heater Voltage20V AC
Manufacturers Warranty Length1 yr.
Minimum Cylinder Size1 lbs.
Overall Height16 3/8"
Overall Width17 1/8"
StandardsCSA

Shipping Info:

Ship weight (kg) 7.605
Ship height (cm)41.61
Ship length (cm)30.81
Ship width (cm)43.51
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DXH12B Portable Gas Tabletop Heater, 12000 Btuh Heating Capacity Output
€270.82 /unit