DEWALT DWST28100 Rolling Tool Box, 28 1/2 Inch Width, 12 5/8 Inch Depth, 12 Inch Height, Padlockable | CP3QRZ

DEWALT DWST28100 Rolling Tool Box, 28 1/2 Inch Width, 12 5/8 Inch Depth, 12 Inch Height, Padlockable

Item: CP3QRZ Model: DWST28100Cross Ref: 48VE69
In Stock

Get it by Thursday, Jun 12

€96.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Tool Box
Body FinishMatte
Caster Dia.7"
Caster MaterialPlastic
Closure TypeLatch
ColorBlack
ConfigurationIndividual Tool Box
Depth11" , 12 1/2"
FeaturesLarge Storage Compartment Is Ideal For Carrying Power Tools, Hand Tools And Medium-To-Large Items, Large Top Lid Carry Handle Provides Extra Maneuverability, Padlock Eye Enable Locking The Tool Box, Portable Tray, Structural Foam Body With An All-Round Water Seal For Water And Dust Resistance (Ip54), Telescopic Metal Handle And Heavy Duty Wheels Allow For Ergonomic Mobility, V-Groove On The Top Of The Lid Holds In Place Materials Like Lumber And Pipe For Easy Cutting
Handle Grip StyleTop
Handle Length18"
Handle TypeTelescoping
Height12"
IncludesPortable Tray
Includes CastersYes
Includes DrawersNo
Includes KeysNo
Inside Depth11"
Inside Height12"
Inside Width27"
Load Capacity Per Drawer80 lbs.
Locking SystemPadlockable
MaterialPlastic
No Of Pieces1
Nominal Outside Height10" , 12" , Plastic
Nominal Outside Width27"
Number Of Boxes1
Number Of Compartments2
Number Of Dividers2
Number Of Drawers0
Number Of Handles1
Number Of Keys Included0
Number Of Trays1
Overall Depth12 5/8"
Overall Height12"
Overall Width28 1/2"
Promotion RestrictionNot Eligible For Promotion
Recommended Padlock SizeStandard
StackableNo
Tool Storage Type IncludedTool Box
Total Load Capacity80 lbs.
Total Storage Capacity2 cu. ft.
Wheel Dia.7"
Width27" , 28"
Interior Dimensions27" W x 11" D x 12" H
StandardsIP54

Shipping Info:

Ship weight (kg) 4.4145
Ship height (cm)30.48
Ship length (cm)32.08
Ship width (cm)72.39
Country of OriginUS

Product Variants

ProductModelHeightOverall WidthOverall DepthTotal Load CapacityDepthNumber Of CompartmentsNumber Of TraysTotal Storage CapacityPrice
DEWALT DWST33090 Rolling Tool Box, 24 5/8 Inch Width, 16 Inch Depth, 16 3/8 Inch Height, Black | CP3QRY DWST3309016 1/2"24 5/8"16"90 lbs.15 1/2"212 cu. ft.€90.63
DEWALT DWST38000 Rolling Tool Box, 38 1/4 Inch Width, 23 Inch Depth, 23 Inch Height, Black | CP3QTA DWST3800024"38 1/4"23"154 lbs.23"1-10.1 cu. ft.€226.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWST28100 Rolling Tool Box, 28 1/2 Inch Width, 12 5/8 Inch Depth, 12 Inch Height, Padlockable
€96.25 /unit