Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C27670 Straight Flute Tap, M8X1.25 Thread Size, 17.46 mm Thread Length, 69.06 mm Length, 4 Flutes | CQ9YKR

CLEVELAND C27670 0 Straight Flute Tap, M8X1.25 Thread Size, 17.46 mm Thread Length, 69.06 mm Length, 4 Flutes

Item: CQ9YKR Model: C27670Cross Ref: 435G88 / 0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Extended NeckYes
Number Of Flutes4
Overall Length69.06 mm
Primary Material ApplicationCast Iron
Secondary Material ApplicationHardened Steel, Steel
Shank Dia.8.08 mm
Spiral DirectionNeutral
System Of MeasurementMetric
Tap ChamferSemi Bottoming
Tap FinishBlack Oxide
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Length17.46 mm
Thread Limit / Class Of FitD5, 6H
Thread SizeM8 x 1.25
Thread StandardMetric
55% Thread Drill Size7.1 mm
65% Thread Drill SizeI
75% Thread Drill SizeH
Class Of FitClass 6H
Measurement SystemMetric
Primary Material Application Iso CodeK
Secondary Material Application Iso CodeH, P
Shank Length40.48 mm
Shank Type - MachiningStraight
Square Size6.05 mm
StandardsUSCTI TABLE 302A
Thread LimitD5
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)9.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardPrimary Material ApplicationSecondary Material ApplicationNumber Of FlutesThread LengthTap FinishPrice
CLEVELAND C27636 Straight Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 3/8 Inch Length | CQ9XTD C276362 3/8"0.188"CoarseCast IronHardened Steel, Steel41/2"Black Oxide€26.26
CLEVELAND C27637 Straight Flute Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 3/8 Inch Length | CQ9XTT C276372 3/8"0.188"FineCast IronHardened Steel, Steel41/2"Black Oxide€24.28
CLEVELAND C27660 Straight Flute Tap, 1/2-13 Thread Size, 15/16 Inch Thread Length, 3 3/8 Inch Length | CQ9XZD C276603 3/8"0.359"CoarseCast IronHardened Steel, Steel40.938"Black Oxide€49.43
CLEVELAND C27646 Straight Flute Tap, 1/2-13 Thread Size, 15/16 Inch Thread Length, 3 3/8 Inch Length | CQ9XZF C276463 3/8"0.359"CoarseCast IronHardened Steel, Steel40.938"Black Oxide€52.03
CLEVELAND C27661 Straight Flute Tap, 1/2-20 Thread Size, 15/16 Inch Thread Length, 3 3/8 Inch Length | CQ9XZP C276613 3/8"0.359"FineCast IronHardened Steel, Steel40.938"Black Oxide€50.30
CLEVELAND C28022 Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length | CQ9YAL C280222 1/2"1/4"CoarseCast Iron, Hardened SteelSteel45/8"TiCN€37.73
CLEVELAND C27655 Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length | CQ9YAM C276552 1/2"1/4"CoarseCast IronHardened Steel, Steel45/8"Black Oxide€26.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C27670 0 Straight Flute Tap, M8X1.25 Thread Size, 17.46 mm Thread Length, 69.06 mm Length, 4 Flutes
€33.40 /unit