Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWHT47049L Marking Chalk Standard Blue 8 oz. | AH3BYP 31CL12

DEWALT DWHT47049L Marking Chalk Standard Blue 8 oz.

Item: AH3BYP Model: DWHT47049LCross Ref: 31CL12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMarking Chalk
ColorBlue
Size8 oz.
TypeStandard
Chalk ColorBlue
Chalk Color FamilyBlue
Chalk PermanenceSemi Permanent
Container FeaturesBottle
FeaturesFade Resistant, Water Resistant
For Use WithChalk Line Reels
Product TypeSemi-Permanent Marking Chalk

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)19.52
Ship length (cm)35.4
Ship width (cm)16.76
Country of OriginCN

Product Variants

ProductModelSizeTypePrice
DEWALT DWHT47058 Marking Chalk Refill Blue 2.5 Lb | AB7TTD 24A373 DWHT470582.5 lbs.-€15.41
DEWALT DWHT47048L Marking Chalk Standard Red 8 oz. | AH3BYN 31CL11 DWHT47048L8 oz.Standard€3.45
DEWALT DWHT47056L Marking Chalk Standard Black 8 oz. | AH3BYQ 31CL13 DWHT47056L8 oz.Standard€3.53
DEWALT DWHT47069L Marking Chalk Permanent Red 8 oz. | AH3BYR 31CL14 DWHT47069L8 oz.Permanent€3.53
DEWALT DWHT47079L Marking Chalk Temporary Violet 8 oz. | AH3BYU 31CL16 DWHT47079L8 oz.Temporary€5.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWHT47049L Marking Chalk Standard Blue 8 oz.
€3.49 /unit