Item | Utility Blade |
Blade Design | 1 |
Blade Dispenser Included | Yes |
Blade Edge Type | Cutting , Straight |
Blade Length | 2 1/2" |
Blade Material | Steel |
Blade Point Type | Sharp |
Blade Thickness | 1/32" |
Blade Tip | Standard |
Blade Width | 3/4" |
For Cutting Cardboard | Yes |
For Cutting Cork | Yes |
For Cutting Fabric | Yes |
For Cutting Leather | Yes |
For Cutting Paper | Yes |
For Cutting Plastic | Yes |
For Cutting Rubber | Yes |
For Use With Grainger Item Number | RP_19T226, 31CN81, 31CN82, 410D11, 410D12, 410D13, 45JW93 |
Includes Blade Dispenser | Yes |
Material Application | Carpet, Celing Tile, Corrugate, Cutting Packaging Materials, Drywall, House Wrap, Plastic Sheet Materials, Roofing Shingles, Rubber, Scoring Cement Board, Shaving Wood |
Number Of Blade Points | 1 |
Number Of Blades Included | 50 |
Number Of Cutting Edges | 1 |
Primary Cutting Application | General Purpose |
Thickness | 0.024" |
Compatible With Grainger Part Number | 19T226, 31CN81, 31CN82, 410D11, 410D12, 410D13, 45JW93 |
Compatible With Manufacturer Model Number | DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319 |