Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWD115K Drill Kit, Corded, 3/8 Inch Chuck Size | CH6NZR 2EKR8

DEWALT DWD115K Drill Kit, Corded, 3/8 Inch Chuck Size

Item: CH6NZR Model: DWD115KCross Ref: 2EKR8
Limited Availability
€129.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Kit
Amps8A
Chuck Size3/8"
Cord Length8 ft.
Drill Chuck TypeKeyless
Drill Size3/8"
Free Speed2500 RPM
Gear TrainSingle
Handle TypePistol Grip
MaterialPlastic
Overall Length12 3/4"
Power SourceCorded
ReversibleYes
Switch TypeTrigger
Throttle TypeTrigger
Tool Weight4.1 lbs.
Variable SpeedYes
Voltage120V AC
Brushless MotorNo
Chuck MaterialPlastic
Current8A
Drilling Capacity In Aluminum3/8"
Drilling Capacity In Cast Iron3/8"
Drilling Capacity In Masonry1/2"
Drilling Capacity In Steel3/8"
Drilling Capacity In Wood1"
Features2 Conductor
IncludesHeavy-Duty Kit Box
Number Of Speed SettingsContinuous

Shipping Info:

Ship weight (kg) 3.0015
Ship length (cm)32.39
Country of OriginCN

Product Variants

ProductModelMaterialPower SourceChuck SizeDrill Chuck TypeFree SpeedOverall LengthTool WeightCord LengthPrice
DEWALT DWD110K Drill Kit, Corded, 3/8 Inch Chuck Size, 8 Ft. Cord Length, 2500 Rpm Free Speed | CH6NZP 2EKR7 DWD110KMetal, PlasticCorded3/8"Keyless2500 RPM12 3/4"4.1 lbs.8 ft.€117.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWD115K Drill Kit, Corded, 3/8 Inch Chuck Size
€129.34 /unit