Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWACM1818 Hole Saw, 1 1/8 Inch Saw Dia, 21/4 Inch Max. Cutting Depth | CP3QBT

DEWALT DWACM1818 Hole Saw, 1 1/8 Inch Saw Dia, 21/4 Inch Max. Cutting Depth

Item: CP3QBT Model: DWACM1818Cross Ref: 44YX87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignBuilt In
Impact RatedNo
Materials CutMetal
Max. Cutting Depth1/4"
Primary Material ApplicationSteel
Saw Dia.1 1/8"
Shank Size3/8"
Tooth MaterialCarbide Tipped
Teeth Per Inch2

Shipping Info:

Ship weight (kg) 0.1436
Ship height (cm)2.54
Ship length (cm)2.87
Ship width (cm)2.87
Country of OriginTW

Product Variants

ProductModelSaw Dia.Primary Material ApplicationArbor DesignTooth MaterialMax. Cutting DepthImpact RatedMaterials CutShank SizePrice
DEWALT DWACM1822 Hole Saw, 1 3/8 Inch Saw Dia, 21/4 Inch Max. Cutting Depth | CR2ZTL DWACM18221 3/8"SteelBuilt InCarbide Tipped1/4"NoMetal3/8"€63.46
DEWALT DWACM1814 Hole Saw, 7/8 Inch Saw Dia, 21/4 Inch Max. Cutting Depth | CP3QDJ DWACM18147/8"SteelBuilt InCarbide Tipped1/4"NoMetal3/8"€49.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWACM1818 Hole Saw, 1 1/8 Inch Saw Dia, 21/4 Inch Max. Cutting Depth
€62.15 /unit