Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA4270 Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/4 Inch Blade Length | CP3QLG

DEWALT DWA4270 Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/4 Inch Blade Length

Item: CP3QLG Model: DWA4270Cross Ref: 49JP64
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOscillating Tool Blade
Blade Length1 3/4"
Blade MaterialSteel
Blade ShapeStraight
Blade TypePlunge Cut
Blade Width1 1/4"
Compatible With AdapterDewalt
Connection StyleUniversal Open Back
Cutting Edge StyleToothed Edge
Edge MaterialHigh Carbon Steel
Includes(2) Washers For Dremel, Bosch And Rockwell
Materials CutWood
Maximum Oscillations Per Minute0
Overall Length3 3/4"
Primary Material ApplicationWood
Direct Fit For Tool BrandBosch (non-Starlock), DEWALT, Dremel, Fein (non-Starlock), Porter Cable
Number Of Pieces1
Oscillating Tool Accessory TypeCutting Blade

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)9.53
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelPrimary Material ApplicationBlade WidthBlade MaterialBlade TypeMaterials CutEdge MaterialBlade LengthCut StylePkg. Qty.Price
DEWALT DWA4270B Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 1/4 Inch Blade Length | CP3QLE DWA4270BWood1 1/4"SteelPlunge CutClean WoodHigh Carbon Steel1 1/4"Straight Cut10€173.21
DEWALT DWA4250 Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/4 Inch Blade Length, Plunge Cut | CP3QLF DWA4250General Purpose Material1 1/4"SteelPlunge CutMetal, WoodCarbide1 3/4"-1€35.77
DEWALT DWA4209B Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/8 Inch Blade Length | CP3QLH DWA4209BMetal1 1/4"BimetalPlunge CutMetalBi Metal1 3/8"Straight Cut10€195.99
DEWALT DWA4203B Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/8 Inch Blade Length | CP3QLJ DWA4203BNail Embedded Wood1 1/4"High Speed SteelPlunge CutWood With NailsHigh Speed Steel1 3/8"Straight Cut10€186.52
DEWALT DWA4270-3 Oscillating Tool Blade, 1 1/4 Inch Blade Width, 2 1/2 Inch Blade Length | CP3QLK DWA4270-3Wood1 1/4"SteelFast CutClean WoodHigh Speed Steel2 1/2"Fast Cut3€56.43
DEWALT DWA4203-3 Oscillating Tool Blade, 1 1/4 Inch Blade Width, Plunge Cut | CR2ZUE DWA4203-3Nail Embedded Wood1 1/4"SteelPlunge CutMetal, WoodHigh Speed Steel--3€35.76
DEWALT DWA4204B Oscillating Tool Blade, 1 3/4 Inch Blade Width, 1 3/8 Inch Blade Length | CP3QLM DWA4204BMetal1 3/4"BimetalPlunge CutWood With NailsBi Metal1 3/8"Straight Cut10€223.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA4270 Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/4 Inch Blade Length
€27.74 /unit