Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA4203B Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/8 Inch Blade Length | CP3QLJ

DEWALT DWA4203B Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/8 Inch Blade Length

Item: CP3QLJ Model: DWA4203BCross Ref: 49JP77
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€204.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOscillating Tool Blade
Blade Length1 3/8"
Blade MaterialHigh Speed Steel
Blade ShapeStraight
Blade TypePlunge Cut
Blade Width1 1/4"
Compatible With AdapterDewalt
Connection StyleUniversal Open Back
Cut StyleStraight Cut
Cutting Edge StyleToothed Edge
Edge MaterialHigh Speed Steel
Materials CutWood With Nails
Primary Material ApplicationNail Embedded Wood
Oscillating Tool Accessory TypeCutting Blade

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)3.51
Ship width (cm)3.18
Country of OriginCN

Product Variants

ProductModelPrimary Material ApplicationBlade WidthBlade MaterialBlade TypeMaterials CutEdge MaterialBlade LengthCut StylePkg. Qty.Price
DEWALT DWA4270B Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 1/4 Inch Blade Length | CP3QLE DWA4270BWood1 1/4"SteelPlunge CutClean WoodHigh Carbon Steel1 1/4"Straight Cut10€173.21
DEWALT DWA4250 Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/4 Inch Blade Length, Plunge Cut | CP3QLF DWA4250General Purpose Material1 1/4"SteelPlunge CutMetal, WoodCarbide1 3/4"-1€35.77
DEWALT DWA4270 Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/4 Inch Blade Length | CP3QLG DWA4270Wood1 1/4"SteelPlunge CutWoodHigh Carbon Steel1 3/4"-1€25.11
DEWALT DWA4209B Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/8 Inch Blade Length | CP3QLH DWA4209BMetal1 1/4"BimetalPlunge CutMetalBi Metal1 3/8"Straight Cut10€195.99
DEWALT DWA4270-3 Oscillating Tool Blade, 1 1/4 Inch Blade Width, 2 1/2 Inch Blade Length | CP3QLK DWA4270-3Wood1 1/4"SteelFast CutClean WoodHigh Speed Steel2 1/2"Fast Cut3€56.43
DEWALT DWA4203-3 Oscillating Tool Blade, 1 1/4 Inch Blade Width, Plunge Cut | CR2ZUE DWA4203-3Nail Embedded Wood1 1/4"SteelPlunge CutMetal, WoodHigh Speed Steel--3€35.76
DEWALT DWA4204B Oscillating Tool Blade, 1 3/4 Inch Blade Width, 1 3/8 Inch Blade Length | CP3QLM DWA4204BMetal1 3/4"BimetalPlunge CutWood With NailsBi Metal1 3/8"Straight Cut10€223.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA4203B Oscillating Tool Blade, 1 1/4 Inch Blade Width, 1 3/8 Inch Blade Length
€204.27 /unit