Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW4806 Reciprocating Saw Blade 3/4 Inch Width - Pack Of 5 | AD9KPY 4TF58

DEWALT DW4806 Reciprocating Saw Blade 3/4 Inch Width - Pack Of 5

Item: AD9KPY Model: DW4806Cross Ref: 4TF58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
BackStraight
Height3/4"
Length6"
MaterialBimetal
Shank Size1/2"
Shank TypeUniversal
Teeth Per Inch10.0
Width3/4"
Back StyleStraight
Blade Length6"
Blade MaterialBi Metal
For Use With Saw TypeReciprocating Saws
IncludesHandy case for storing blades
Materials CutNail Embedded Wood, Wood
Tip MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.91
Ship length (cm)15.24
Ship width (cm)4.57
HS code8202990000
Country of OriginUS

Product Variants

ProductModelHeightTeeth Per InchTip MaterialBlade LengthBack StyleCut WidthBlade WidthBackPkg. Qty.Price
DEWALT DW4844 Reciprocating Saw Blade - Pack Of 5 | AD9KQH 4TF76 DW48443/4"-Carbide----Straight5€26.15
DEWALT DW4845 Reciprocating Saw Blade Straight - Pack Of 5 | AD9KQJ 4TF77 DW48453/4"10/14-----Straight5€16.96
DEWALT DW4846 Reciprocating Saw Blade 3/4 Inch Width - Pack Of 5 | AD9KQK 4TF79 DW48463/4"14/10-----Straight5€21.07
DEWALT DW4851 Reciprocating Saw Blade 6 Inch Length - Pack Of 5 | AE2MTV 4YK99 DW48513/4"6.0-----Straight5€21.18
DEWALT DW4843 Reciprocating Saw Blade 8 Inch Length - Pack Of 5 | AE6UWD 5VC46 DW48433/4"-Carbide----Straight5€33.32
DEWALT DWA41712 Reciprocating Saw Blade Straight Pk 5 | AF7CGB 20UN54 DWA417121"10.0-----Straight5€36.19
DEWALT DWA4166 Reciprocating Saw Blade Tapered PK5 | AG9LUZ 20UN38 DWA41661"6.0-----Tapered5€24.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW4806 Reciprocating Saw Blade 3/4 Inch Width - Pack Of 5
€16.22 /unit