Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA1212 Jobber Length Drill Bit, #7 Drill Bit Size, Split Point | CP3QFN

DEWALT DWA1212 Jobber Length Drill Bit, #7 Size, Split Point

Item: CP3QFN Model: DWA1212Cross Ref: 45CY91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth X Dia. Ratio9xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishGold Ferrous Oxide
Drill Bit Point TypeSplit Point
Drill Bit Size#7
Drill Length ClassJobber Length
FeaturesNo-Spin Shank
FinishBlack Oxide
Flute TypeRegular Spiral
GradeGeneral Purpose
Impact RatedNo
MaterialCobalt Alloy Steel , Cobalt Steel
Promotion RestrictionNot Eligible For Promotion
Shank TypeStraight
Depth:dia. Ratio9xD
Finish - MachiningBlack Oxide
Material - MachiningCobalt Alloy Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthMax. Drilling DepthPrice
DEWALT DWA1204 Drill Bit, 1/16 Inch Drill Bit Size, 13/16 Inch Flute Length, 1 29/32 Inch Overall Length | CP3PRN DWA12040.062"0.06251.906"13/16"€5.51
DEWALT DWA1232 Drill Bit, 1/2 Inch Drill Bit Size, 3 7/8 Inch Flute Length, 6 3/32 Inch Overall Length | CP3PRQ DWA12321/2"0.56.094"3 7/8"€32.71
DEWALT DWA1216 Drill Bit, 1/4 Inch Drill Bit Size, 4 Inch Overall Length, Split Point | CP3PRR DWA12161/4"0.254"2 3/16"€9.91
DEWALT DWA1211 Drill Bit, 11/64 Inch Drill Bit Size, 1 9/16 Inch Flute Length, 3 5/16 Inch Overall Length | CP3PRT DWA12110.172"0.17193.312"1 9/16"€8.15
DEWALT DWA1213 Drill Bit, 13/64 Inch Drill Bit Size, 3 19/32 Inch Overall Length | CP3PRU DWA12130.203"0.20313.594"1 13/16"€7.40
DEWALT DWA1215 Drill Bit, 15/64 Inch Drill Bit Size, 2 Inch Flute Length, 3 29/32 Inch Overall Length | CP3PRV DWA12150.234"0.23443.906"2"€9.33
DEWALT DWA1206 Drill Bit, 3/32 Inch Drill Bit Size, 1 3/16 Inch Flute Length, 2 3/16 Inch Overall Length | CP3PRX DWA12060.094"0.09382.188"-€4.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA1212 Jobber Length Drill Bit, #7 Size, Split Point
€7.06 /unit