Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA1184 Jobber Length Drill Set, 1/16 Inch Smallest Drill Bit Size | CP3PUC

DEWALT DWA1184 Jobber Length Drill Set, 1/16 Inch Smallest Drill Bit Size

Item: CP3PUC Model: DWA1184Cross Ref: 53DR65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Set
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Case TypeBox
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit MaterialHigh Speed Steel
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Sizes Included1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
Drill Length ClassJobber Length
FeaturesSplit Point, Grooved Point
FinishBlack, Gold
Flute TypeSpiral
Impact RatedNo
Impact RatingNo
Largest Drill Bit Size1/2"
MaterialHigh Speed Steel
No. Of Pieces14
Number Of Drill Bits14
Primary Material ApplicationSteel
Primary Material Application Iso CodeO
Promotion RestrictionNot Eligible For Promotion
Shank TypeStraight
Smallest Drill Bit Size1/16"
System Of MeasurementFractional Inch , Imperial
Finish - MachiningBlack & Gold
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialFinishDrill Bit Point TypeNumber Of Drill BitsPrimary Material ApplicationDrill Bit Sizes IncludedDrill Bit Point AngleDrill Bit Case TypePrice
DEWALT DWA1240 Jobber Length Drill Set, 1/16 Inch Smallest Drill Bit Size | CP3PUB DWA1240CobaltTinPilot14Stainless Steel-135°Box€59.25
DEWALT DWA1181 Jobber Length Drill Set, 1/16 Inch Smallest Drill Bit Size | CP3PUD DWA1181High Speed SteelBlack, GoldSplit Point21Steel1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 5/16", 3/8", 1/2"135°Box€44.68
DEWALT DWA1269 Jobber Length Drill Set, 1/16 Inch Smallest Drill Bit Size | CP3PUE DWA1269CobaltGold OxideConventional Point29--135°Box€270.12
DEWALT DWA1189 Jobber Length Drill Set, 1/16 Inch Smallest Drill Bit Size | CP3PUF DWA1189High Speed SteelBlack, GoldSplit Point29Steel-135°Box€120.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA1184 Jobber Length Drill Set, 1/16 Inch Smallest Drill Bit Size
€33.15 /unit