Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW8001 Abrasive Cut Wheel 14 Inch Diameter 7/64 Inch T 1 Inch Arbor Hole | AD8NNH 4LD94

DEWALT DW8001 Abrasive Cut Wheel 14 Inch Diameter 7/64 Inch T 1 Inch Arbor Hole

Item: AD8NNH Model: DW8001Cross Ref: 4LD94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Arbor Hole Size1"
Diameter14"
Diamond KnockoutNo
Grit24
MaterialAluminum Oxide
Max. Speed4300 RPM
Thickness0.109"
Type1
Wheel TypeDouble Reinforced

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)0.25
Ship length (cm)35.56
Ship width (cm)35.56
HS code8202990000
Country of OriginCA

Product Variants

ProductModelDiameterThicknessArbor Hole SizeGritWheel TypeDiamond KnockoutMaterialTypePkg. Qty.Price
DEWALT DW8001B4 Abrasive Cut Wheel 14 Inch Diameter 7/64 Inch T Pack Of 4 | AE6LDU 5TU10 DW8001B414"0.109"1"24Double ReinforcedNoAluminum Oxide14€73.66
DEWALT DW8062 Abrasive Cut Wheel 4-1/2 Diameter x 0.045 Inch T 7/8 Inch Arbor Hole | AE9BGL 6HD44 DW80624 1/2"0.045"7/8"60ReinforcedNoAluminum Oxide11€2.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW8001 Abrasive Cut Wheel 14 Inch Diameter 7/64 Inch T 1 Inch Arbor Hole
€13.83 /unit