Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW8001B4 Abrasive Cut Wheel 14 Inch Diameter 7/64 Inch T Pack Of 4 | AE6LDU 5TU10

DEWALT DW8001B4 Abrasive Cut Wheel 14 Inch Diameter 7/64 Inch T Pack Of 4

Item: AE6LDU Model: DW8001B4Cross Ref: 5TU10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Arbor Hole Size1"
Diameter14"
Diamond KnockoutNo
Grit24
MaterialAluminum Oxide
Max. Speed4300 RPM
Thickness0.109"
Type1
Wheel TypeDouble Reinforced
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeChop Saw
Primary Material ApplicationSteel

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)2.54
Ship length (cm)40.39
Ship width (cm)36.07
HS code8202990000
Country of OriginCN

Product Variants

ProductModelDiameterThicknessArbor Hole SizeGritWheel TypeDiamond KnockoutMaterialTypePkg. Qty.Price
DEWALT DW8001 Abrasive Cut Wheel 14 Inch Diameter 7/64 Inch T 1 Inch Arbor Hole | AD8NNH 4LD94 DW800114"0.109"1"24Double ReinforcedNoAluminum Oxide11€12.84
DEWALT DW8062 Abrasive Cut Wheel 4-1/2 Diameter x 0.045 Inch T 7/8 Inch Arbor Hole | AE9BGL 6HD44 DW80624 1/2"0.045"7/8"60ReinforcedNoAluminum Oxide11€2.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW8001B4 Abrasive Cut Wheel 14 Inch Diameter 7/64 Inch T Pack Of 4
€81.28 /pack