DEWALT DW756 Bench Grinder | CP3NZD

DEWALT DW756 Bench Grinder

Item: CP3NZD Model: DW756Cross Ref: 4PC39
In Stock

Get it by Tuesday, Jun 17

€233.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Grinder
Amps4.2A
ApplicationLarge Grinding
Arbor Size1/2"
Dust CollectionNo
Dust Collection Port Size1 1/2"
Dust ManagementNo Dust Management
DutyHeavy Duty
FeaturesAdjustable Tool Resets, Precision-Machined Aluminum Tool Rests To Accurately Position Work, Rear Exhaust Ports In Wheel Guards
Finishing FunctionGrinding
For Max. Wheel Dia.6"
Frequency60 Hz
Grinding Wheel Grit36/60
Housing MaterialCast Iron
Includes36G Wheel, 60G Wheel, Eye Shield, Spark Deflector, Tool Rest
Lights IncludedNo
Max. Wheel Speed3450 RPM
Motor Hp5/8 hp
Overall Height13"
Overall Length24 1/2"
Overall Width15"
Phase1
Promotion RestrictionNot Eligible For Promotion
Voltage120V AC
Wheel Distance12 1/2"
Wheel MaterialAluminum Oxide
Arbor Diameter1/2"
Base MaterialCast Iron
Current4A
Dust Exhaust Port Size1 1/2"
Extraction Volume - Minimum1.185 CFM
For Wheel Diameter - Maximum6"
Horsepower5/8 hp
Includes Dust ManagementNo Dust Management
Includes LightsLight Not Included
Motor Housing MaterialCast Iron
Motor Speed - Maximum3450 RPM
Motor Speed - Minimum3450 RPM
Number Of Speed Settings1
StandardsANSI S12.6 (S3.19) HEARING PROTECTION, ANSI Z87.1 EYE PROTECTION (CAN/CSA Z94.3), NIOSH/OSHA/MSHA RESPIRATORY PROTECTION
Tool Rest MaterialAluminum
Tool Weight28.5 lbs.
Wattage375 W
Wheel Diameter6"
Wheel-to-wheel Distance12 1/2"

Shipping Info:

Ship weight (kg) 13.455
Ship height (cm)33.02
Ship length (cm)62.23
Ship width (cm)38.1
Country of OriginTW

Product Variants

ProductModelFor Max. Wheel Dia.Arbor SizeOverall HeightOverall LengthMax. Wheel SpeedMotor HpDust Collection Port SizeOverall WidthPrice
DEWALT DW758 Bench Grinder | CP3NZE DW7588"5/8"17 3/4"12 5/8"3600 RPM3/4 hp2 1/2"10 3/4"€268.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW756 Bench Grinder
€233.50 /unit