Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW4890 Reciprocating Saw Blade Set 6 Inch Length | AD7DYQ 4DV61

DEWALT DW4890 Reciprocating Saw Blade Set 6 Inch Length

Item: AD7DYQ Model: DW4890Cross Ref: 4DV61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade Set
BackStraight, Tapered
Back StyleStraight, Tapered
For Use With Saw TypeReciprocating Saws
Height3/4"
Length6"
MaterialBimetal
Primary Material ApplicationGeneral Purpose
Primary Saw ApplicationWood
Promotion RestrictionNot Eligible For Promotion
Shank Size1/2"
Shank TypeUniversal
Width3/4"
Blade Length6"
Blade MaterialBi Metal
IncludesCase, DW4802, DW4806, DW4808, DW4811, DW4813, DW4847, DW4850, Mfr. No. DW4802
Materials CutMetal, Wood
Teeth Per Inch15
Tip MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)1.91
Ship length (cm)15.24
Ship width (cm)22.35
HS code8202990000
Country of OriginUS

Product Variants

ProductModelHeightBack StyleBackShank SizeFor Use With Saw TypePrimary Material ApplicationPkg. Qty.Price
DEWALT DW4892 Reciprocating Saw Blade Set 3/4 Inch Width | AA9WCL 1GED9 DW48923/4"-Straight, Tapered1/2"--1€41.46
DEWALT DW4856 Reciprocating Saw Blade Set 6 Inch Length | AD9KQQ 4TF86 DW48563/4"-Straight, Tapered1/2"--1€23.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW4890 Reciprocating Saw Blade Set 6 Inch Length
€49.77 /pack