Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 12U297 Rope Cotton Twisted .058in. Diameter 400ft L | AA4MAP

APPROVED VENDOR 12U297 Rope Cotton Twisted .058in. Diameter 400ft L

Item: AA4MAP Model: 12U297
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwine
ColorCream
Length400 ft.
MaterialCotton
Package TypeBall
Rope ConstructionTwisted
Rope Dia.0.058"
Tensile Strength24 lbs.
Working Load Limit2 lbs.

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)32
HS code5607909000
Country of OriginCN

Product Variants

ProductModelWorking Load LimitColorTensile StrengthMaterialRope ConstructionPrice
APPROVED VENDOR 12U291 Rope Nylon Twisted .058 Inch Diameter 525ft L | AA4MAH 12U29127 lbs.White150 lbs.NylonTwisted€7.34
APPROVED VENDOR 12U292 Rope Nylon Twisted .058 Inch Diameter 525ft L | AA4MAJ 12U29227 lbs.Orange150 lbs.NylonTwisted€9.64
APPROVED VENDOR 12U293 Rope Nylon Twisted .058 Inch Diameter 525ft L | AA4MAK 12U29327 lbs.Yellow150 lbs.NylonTwisted€12.50
APPROVED VENDOR 12U294 Rope Nylon Twisted .058in. Diameter 1050ft L | AA4MAL 12U29427 lbs.Yellow150 lbs.NylonTwisted€19.35
APPROVED VENDOR 12U295 Rope Nylon Twisted .058in. Diameter 1050ft L | AA4MAM 12U29527 lbs.White150 lbs.NylonTwisted€14.74
APPROVED VENDOR 12U296 Rope Nylon Twisted .058in. Diameter 1050ft L | AA4MAN 12U29627 lbs.Orange150 lbs.NylonTwisted€19.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 12U297 Rope Cotton Twisted .058in. Diameter 400ft L
€10.04 /unit