Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW1638 Self Feed Bit Pilot Bit Shank 7/16 Inch | AB2YYJ 1PX18

DEWALT DW1638 Self Feed Bit Pilot Bit Shank 7/16 Inch

Item: AB2YYJ Model: DW1638Cross Ref: 1PX18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Feed Bit
Bit Dia.2 1/4"
ConstructionCarbon Steel
MaterialCarbon Steel
Overall Length6"
Shank Size0.438"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)7.11
Ship length (cm)15.24
Ship width (cm)7.11
HS code8207506000
Country of OriginCN

Product Variants

ProductModelBit Dia.Shank SizeOverall LengthMaterialConstructionNumber Of PiecesPrice
DEWALT DW1630 Self Feed Bit Diameter 1 | AB2YYC 1PX10 DW16301"1/2"6"Carbon SteelCarbon Steel-€42.01
DEWALT DW1632 Self Feed Bit Diameter 1 1/4 Shank 1/2 | AB2YYD 1PX12 DW16321 1/4"1/2"6"Carbon SteelCarbon Steel-€44.47
DEWALT DW1634 Self Feed Bit Diameter 1 1/2 Shank 1/2 | AB2YYE 1PX14 DW16341 1/2"1/2"6"Carbon SteelCarbon Steel-€46.19
DEWALT DW1636 Self Feed Bit Diameter 2 Shank 1/2 | AB2YYG 1PX16 DW16362"1/2"6"Carbon SteelCarbon Steel-€45.48
DEWALT DW1637 Self Feed Bit Diameter 2 1/8 Shank 1/2 | AB2YYH 1PX17 DW16372.125"1/2"6"Carbon SteelCarbon Steel-€51.01
DEWALT DW1639 Wood Boring Bit Diameter 2 9/16 | AB2YYK 1PX19 DW16392 9/16"1/2"6"Carbon SteelCarbon Steel1€57.13
DEWALT DW1640 Self Feed Bit Diameter 3 Shank 1/2 | AB2YYL 1PX20 DW16403"1/2"6"Carbon SteelCarbon Steel-€135.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW1638 Self Feed Bit Pilot Bit Shank 7/16 Inch
€59.16 /unit