BALLYMORE DEP4-3648 Rolling Work Platform Steel Dual 40 In.h | AF4VGQ 9LE86

BALLYMORE DEP4-3648 Rolling Work Platform Steel Dual 40 In.h

Item: AF4VGQ Model: DEP4-3648Cross Ref: 9LE86
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,545.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Work Platform
Base Depth85"
Base Length85"
Base Width41"
Bottom Width41"
Climbing Angle59°
ColorGray
FinishPaint
Handrail Height36"
Load Capacity800 lbs.
MaterialSteel
Number Of Guard Rails4
Number Of Legs4
Number Of Steps4
Overall Height76"
Platform Depth48"
Platform Height40"
Platform Length48"
Platform StyleDual Access
Platform Width36"
Step Depth7"
Step Width36"
TreadSerrated
AssemblyUnassembled
FoldingNot Foldable
HandrailsIncludes Handrails
Height AdjustabilityFixed Height
Includes HandrailsHandrails Included
Locking MechanismManual Lock
MobilityRolling
Number Of Access Sides2
Number Of Handrails4
Overall Height - Maximum6.3 ft.
Platform Height - Maximum3.3 ft.
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight264 lbs.

Shipping Info:

Ship weight (kg) 101.25
Ship height (cm)101.6
Ship length (cm)215.9
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightPlatform WidthPlatform DepthPlatform LengthBase DepthBottom WidthStep WidthPrice
BALLYMORE DEP3-3648 Rolling Work Platform Steel Dual 30 In.h | AF3TDA 8CR16 DEP3-3648330"36"48"48"72"41"36"€2,029.22
RFQ
BALLYMORE DEP3-3660 Rolling Work Platform Steel Dual 30 In.h | AF3TDB 8CR17 DEP3-3660330"36"60"60"84"41"36"€1,821.70
RFQ
BALLYMORE DEP3-3672 Rolling Work Platform Steel Dual 30 In.h | AF3TDC 8CR18 DEP3-3672330"36"72"72"96"41"36"€2,084.38
RFQ
BALLYMORE DEP4-3660 Rolling Work Platform Steel Dual 40 In.h | AF3TDD 8CR19 DEP4-3660440"36"60"60"97"41"36"€2,362.39
RFQ
BALLYMORE DEP5-2436 Rolling Work Platform Steel Dual 50 In.h | AF3TDE 8CR20 DEP5-2436550"24"36"36"85"33"24"€1,787.91
RFQ
BALLYMORE DEP5-2448 Rolling Work Platform Steel Dual 50 In.h | AF3TDF 8CR21 DEP5-2448550"24"48"48"97"33"24"€1,913.55
RFQ
BALLYMORE DEP6-2436 Rolling Work Platform Steel Dual 60 In.h | AF3TDG 8CR22 DEP6-2436660"24"36"36"98"33"24"€2,000.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE DEP4-3648 Rolling Work Platform Steel Dual 40 In.h
€2,545.06 /unit