Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DNP612 Router Base, Plunge Base, Dual Grip, 1 Piece | CP3NXJ

DEWALT DNP612 Router Base, Plunge Base, Dual Grip

Item: CP3NXJ Model: DNP612Cross Ref: 793UN5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase
Base Depth0.062"
Base Dia.2 7/8"
Base TypePlunge
Base Width4 3/8"
For Use With Grainger Item Number492P09, 5NAJ0, 5NAJ8
For Use With Mfr. Model NumberDCW600B
Handle TypeDual Grip
Included FenceNo
MaterialAluminum
Plunge Depth Capacity0.039"
Base Diameter2 7/8"
Compatible Grainger Model Number492P09, 5NAJ0, 5NAJ8
Product TypeRouter Base

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)11.13
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DNP612 Router Base, Plunge Base, Dual Grip
€135.86 /unit