Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DCF888B Impact Driver, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800, Brushless Motor | CP3PAV

DEWALT DCF888B Impact Driver, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800, Brushless Motor

Item: CP3PAV Model: DCF888BCross Ref: 54DD17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€270.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDriver
Anvil Impact ActionMechanical
Battery IncludedNo
Brushless MotorYes
Built-in LightYes
Charger IncludedNo
Clutch StyleImpact
Collet Size1/4"
Collet TypeHex
Corded/bandedCordless
Corded/cordlessCordless
Cordless Tool Kit ContentsBare Tool
Drive ConfigurationStraight
Drive Size1/4"
Drive TypeHex
FeaturesTool Connect
Free Speed3250 RPM
Handle TypePistol Grip
Impact RatedYes
Impacts Per Minute3800 IPM
IncludesBelt Hook
Includes CaseNo
Max. Torque1825 lbs.-in.
Number Of Batteries Included0
Number Of Speed Settings4
Overall Length5 3/8"
Power SourceCordless
Promotion RestrictionNot Eligible For Promotion
Voltage20V DC
Wireless Tool TrackingYes
Battery Series20V Max
Case IncludedNo
Collett1/4" Hex
Tool Weight2 lbs.

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)13.67
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelVoltageImpacts Per MinuteFree SpeedOverall LengthTool WeightDrive ConfigurationMax. TorqueNumber Of Speed SettingsPrice
DEWALT DCF801B Impact Driver, 1, 450 in-lb Max. Torque, 2, 850 RPM Free Speed, Brushless Motor, Bare Tool | CP3PAM DCF801B12V DC-2850 RPM5"1.8 lbs.Straight1450 lbs.-in.3€181.81
DEWALT DCF809B Impact Driver, 1, 700 in-lb Max. Torque, 2, 800 RPM Free Speed, 3, 200, Brushless Motor | CP3PAN DCF809B20V DC3200 IPM2800 RPM5"2.1 lbs.Straight1700 lbs.-in.1€185.11
DEWALT DCF840B Impact Driver, 1, 700 in-lb Max. Torque, 3, 200 RPM Free Speed, 4, 200, Brushless Motor | CP3PAQ DCF840B20V DC4200 IPM3200 RPM---1700 lbs.-in.-€162.40
DEWALT DCF887B Impact Driver, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800, Brushless Motor | CP3PAU DCF887B20V DC3800 IPM3250 RPM5 1/4"-Straight1825 lbs.-in.3€204.06
DEWALT DCF850B Impact Driver, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800, Brushless Motor | CP3PAW DCF850B-3800 IPM---Hex--€213.78
DEWALT DCF888D2/DWA2T35IR Impact Driver Kit, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800 | CP3PUK DCF888D2/DWA2T35IR20V DC3800 IPM3250 RPM5 3/8"-Straight1825 lbs.-in.4€415.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DCF888B Impact Driver, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800, Brushless Motor
€270.88 /unit