Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DCF850B Impact Driver, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800, Brushless Motor | CP3PAW

DEWALT DCF850B Impact Driver, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800, Brushless Motor

Item: CP3PAW Model: DCF850BCross Ref: 783H08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€296.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDriver
Drive ConfigurationHex
Impacts Per Minute3800 IPM
Brushless MotorYes
Built-in LightYes
Cordless Tool Kit ContentsBare Tool
Drive Size1/4" Hex
Free Speed3250 RPM
Handle TypePistol Grip
Max. Torque1825 lbs.-in.
Number Of Batteries Included0
Power SourceCordless
Voltage20V

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelVoltageImpacts Per MinuteFree SpeedOverall LengthTool WeightDrive ConfigurationMax. TorqueNumber Of Speed SettingsPrice
DEWALT DCF801B Impact Driver, 1, 450 in-lb Max. Torque, 2, 850 RPM Free Speed, Brushless Motor, Bare Tool | CP3PAM DCF801B12V DC-2850 RPM5"1.8 lbs.Straight1450 lbs.-in.3€181.81
DEWALT DCF809B Impact Driver, 1, 700 in-lb Max. Torque, 2, 800 RPM Free Speed, 3, 200, Brushless Motor | CP3PAN DCF809B20V DC3200 IPM2800 RPM5"2.1 lbs.Straight1700 lbs.-in.1€185.11
DEWALT DCF840B Impact Driver, 1, 700 in-lb Max. Torque, 3, 200 RPM Free Speed, 4, 200, Brushless Motor | CP3PAQ DCF840B20V DC4200 IPM3200 RPM---1700 lbs.-in.-€162.40
DEWALT DCF887B Impact Driver, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800, Brushless Motor | CP3PAU DCF887B20V DC3800 IPM3250 RPM5 1/4"-Straight1825 lbs.-in.3€204.06
DEWALT DCF888B Impact Driver, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800, Brushless Motor | CP3PAV DCF888B20V DC3800 IPM3250 RPM5 3/8"-Straight1825 lbs.-in.4€255.83
DEWALT DCF888D2/DWA2T35IR Impact Driver Kit, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800 | CP3PUK DCF888D2/DWA2T35IR20V DC3800 IPM3250 RPM5 3/8"-Straight1825 lbs.-in.4€415.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DCF850B Impact Driver, 1, 825 in-lb Max. Torque, 3, 250 RPM Free Speed, 3, 800, Brushless Motor
€296.97 /unit