Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DAH3118 Hole Saw, 1 1/8 Inch Saw Dia, 31 3/4 Inch Max. Cutting Dp, 1/2 Inch Thread Size | CP3QBU

DEWALT DAH3118 Hole Saw, 1 1/8 Inch Saw Dia, 31 3/4 Inch Max. Cutting Dp, 1/2 Inch Thread Size

Item: CP3QBU Model: DAH3118Cross Ref: 797F40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Materials CutMetal, Stainless Steel, Wood With Nails
Max. Cutting Depth1 3/4"
Saw Dia.1 1/8"
Thread Size1/2"
Tooth MaterialCarbide Tipped

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.87
Ship width (cm)2.87
Country of OriginUS

Product Variants

ProductModelSaw Dia.Tooth MaterialMax. Cutting DepthThread SizePrice
DEWALT DAH3112 Hole Saw, 1 1/2 Inch Saw Dia, 31 3/4 Inch Max. Cutting Dp, 1/2 Inch Thread Size | CP3QBP DAH31121 1/2"Carbide Tipped1 3/4"1/2"€24.52
DEWALT DAH3114 Hole Saw, 1 1/4 Inch Saw Dia, 31 3/4 Inch Max. Cutting Dp, 1/2 Inch Thread Size | CP3QBQ DAH31141 1/4"Carbide Tipped1 3/4"1/2"€23.00
DEWALT DAH3134 Hole Saw, 1 3/4 Inch Saw Dia, 31 3/4 Inch Max. Cutting Dp, 1/2 Inch Thread Size | CP3QBX DAH31341 3/4"Carbide Tipped1 3/4"1/2"€30.52
DEWALT DAH3138 Hole Saw, 1 3/8 Inch Saw Dia, 31 3/4 Inch Max. Cutting Dp, 1/2 Inch Thread Size | CP3QBZ DAH31381 3/8"Carbide Tipped1 3/4"1/2"€24.52
DEWALT DAH31 Hole Saw, 1 Inch Saw Dia, 31 3/4 Inch Max. Cutting Dp, 1/2 Inch Thread Size | CP3QCF DAH311"Carbide Tipped1 3/4"1/2"€22.80
DEWALT DAH3214 Hole Saw, 2 1/4 Inch Saw Dia, 31 3/4 Inch Max. Cutting Dp, 1/2 Inch Thread Size | CP3QCJ DAH32142 1/4"Carbide Tipped1 3/4"1/2"€36.55
DEWALT DAH3218 Hole Saw, 2 1/8 Inch Saw Dia, 31 3/4 Inch Max. Cutting Dp, 1/2 Inch Thread Size | CP3QCL DAH32182 1/8"Carbide Tipped1 3/4"1/2"€36.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DAH3118 Hole Saw, 1 1/8 Inch Saw Dia, 31 3/4 Inch Max. Cutting Dp, 1/2 Inch Thread Size
€25.58 /unit